Buy more than* S$200* and get FREE SHIPPING

Argon Regulator

4.69 (16)
Secondary Side Pressure (MPa)
0.3
Dimensions (Width W x Height H) (mm)
160x180
Weight (kg)
1.2
...see all>
Product Options
ADD TO CART
Types of Hozardous Materials Gas Compatible Standard Flow Rate Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Types of Hozardous Materials Gas Compatible Standard Flow Rate Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Non-dangerous goods argon Ar - 1pc 1 R-11 70825308 129.99 SGD
Shipped after 2018-05-28
- - - 25NL/min 1PC 1 R-11 09182451 129.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2018-04-12 16:22:19
It can be used normally. It is pleasing if the schedule is a bit cheaper
This review is about item#70825308.
TIG welding
5
From Japan
On 2018-02-22 22:39:05
Since the thing which used was gas leaked, it suddenly purchased. I did not know whether the nylon packing was attached or not. Since I was told that 1 piece was included, I bought several spares, but a total of 2 items, one attached and one reserved in the cylinder connection, are attached It was. It can be used normally without problems in appearance and function. The price is also cheap and satisfactory.
This review is about item#9182451.
Tig welding machine
5
From Japan
On 2017-06-09 20:59:22
Better than made in China, reliable made in Japan, the price is also reasonable and satisfied.
This review is about item#9182451.
Argon welding
5
From Japan
On 2017-05-25 07:42:18
It is a representative manufacturer product, selected from reasonable cost performance. A connector with a hose was also included, but we could not confirm the diameter of the adaptive hose beforehand so we had prepared another connector. I refused to confirm that part of the specification manual was confirmed at the manufacturer site. There is no dissatisfaction with packing / shipping.
This review is about item#09182451.
Used for argon welding
5
From Japan
On 2017-02-14 19:55:44
I am worried because the price is cheap but I use it without any problems
This review is about item#9182451.
welding
5
From Japan
On 2015-12-15 10:29:35
I was worried about the price but it can be used.
This review is about item#09182451.
Welding machine
5
From Japan
On 2015-12-04 16:56:20
I am very satisfied.
This review is about item#09182451.
TIG welded, meter broke so purchase
5
From Japan
On 2015-11-09 18:53:37
This is a high quality. Because other made in China is not reliable, purchased this was cheap Sakaguchi's. When asking the solvent store, Ms. Sakaguchi seemed to be high quality, and I was surprised that it was sold at this price. It seems durable, and the meter is also accurate. The joint with the tank is Kansai style. If you often see other impressions, you will see that complaints that they can not be attached to the tank are written, but there are two types of joints, so there are Kansai and Kanto ceremonies, so they are confirmed We recommend you to purchase from.
This review is about item#09182451.
TIG welding
3
From Japan
On 2015-05-20 21:46:00
It takes time for the ball of the flowmeter to rise to the set value. For example, in the setting of 15 L, it rises suddenly around 5 L and then becomes 15 L less. Although it may be other factors such as hose exchange.
This review is about item#09182451.
Pipe welding
5
From Japan
On 2015-05-11 20:20:48
Impression that changed from old old argon gauge that became sick to this gauge is good · · · Mecha condition is good! The flow rate is sufficient! It is stable! It was cheap than anything! There is absolutely no point of frustration. I think that it is a very good product.
This review is about item#09182451.

Related Products