Buy more than* S$200* and get FREE SHIPPING

Lever Handle

Rotation Angle (Degree)
90
Dimensions W3 (mm)
27
Dimensions H3 (mm)
7.5
Dimensions W2(mm)
8
Dimensions W1(mm)
19
Dimension p2 (mm)
14.5
Dimensions H2(mm)
8.3
Dimensions H1 (mm)
36
Dimensions N (mm)
1
Dimensions M (mm)
M18
Dimention D2 (phi mm)
3
Dimention D1 (phimm)
35
Surface Processing
Chrome plating (MZCr)
Dimensions L (mm)
95
Weight (g)
130
Material
Zinc alloy (ZDC)
Specification
No Lock
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-33-3-2 10020884 17.20 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products