Buy more than* S$200* and get FREE SHIPPING

Square cover glass square No. 1

5.00 (4)
Thickness (mm)
0.12 - 0.17
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Dimension (mm) TRUSCO Part Number TGK Product Number Specification Abbe Number Flatness (mm) Refraction Index Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) TRUSCO Part Number TGK Product Number Specification Abbe Number Flatness (mm) Refraction Index Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30x30 - 863-14-02-04 No.1S (0.15 - 0.18mm thickness) Ve = 56 +/-2 0.010 (JIS R3702 test method) ne = 1.5255 +/-0.0015 1Box(100Sheet) 1 C030301 03009894 20.99 SGD
Shipped after 2018-02-26
18x18 297-5505 863-14-02-01 - Ve=56+/-2 0.010 below (JIS R3702 test method) Ne=1.5255+/-0.0015 1Box(100Sheet) 1 C018181 03009867 4.99 SGD
Shipped after 2018-02-26
22x22 297-5513 863-14-02-05 - Ve=56+/-2 0.010 below (JIS R3702 test method) NE=1.5255 +/- 0.0015 1Box(200Sheet) 1 C022221 03009876 20.99 SGD
Shipped after 2018-02-26
24 x 24 297-5521 863-14-02-06 - Ve=56+/-2 0.010 below (JIS R3702 test method) NE=1.5255 +/- 0.0015 1Box(200Sheet) 1 C024221 03009885 26.99 SGD
Shipped after 2018-02-26
18 x 18 297-5530 863-14-02-10 - Ve=56+/-2 0.010 below (JIS R3702 test method) NE=1.5255 +/- 0.0015 1Box(200Sheet) 1 C218181 03009903 9.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Microscopic observation in general
5
From Japan
On 2015-11-08 11:35:32
It is a slightly larger cover glass, but in my use it is the best size. It is a case made of paper, but I liked it well thought-out construction.
This review is about item#03009876.
Microscopic observation
5
From Japan
On 2015-08-13 17:17:29
The goods were promptly sent. It is Matsunami's classic No. 1 cover glass which is necessary for making specimens of the microscope and there are no shortcomings like this at the moment.
This review is about item#03009876.
Speculum
5
From Japan
On 2014-09-16 13:45:40
I have been using it. The inside is divided into two and it is convenient for taking out. To continue to use
This review is about item#03009867.
For preparation of preparation and train model (HO gauge) for window glass
5
From Japan
On 2014-08-06 14:44:52
As a cover glass to be used at a high magnification (1000 times or more), it seems to be excellent for fluffstone. I use it for making preparations because of my hobbies, but it does not break, and the glass surface is more uniform than anything, difference will be added from other observation by polarization observation. It seems that it is becoming common sense in the hobby world though it thinks that it will feel a waste to use for the window glass of the model railroad.
This review is about item#03009867.

Related Products