Buy more than* S$200* and get FREE SHIPPING

Magic type sandpaper HNAR roll (75-mm width)

4.60 (5)
Purpose
Car refinishing sanding work.Coating film polishing of various types of vehicles.Metal baking paint polishing work.For painting buildings, and polishing of interior constructionVariety of grinding work in carpentry and furniture making
Case Color
Green
Abrasive Grain
AA
Length (m)
15
Width (mm)
75
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 - 1PC 1 HNAR-150 08726557 66.99 SGD
In stock
40 322-5585 1PC 1 HNAR-40 08726505 68.99 SGD
In stock
60 322-5607 1PC 1 HNAR-60 08726514 63.99 SGD
In stock
80 322-5615 1PC 1 HNAR-80 08726523 59.99 SGD
In stock
100 322-5526 1PC 1 HNAR-100 08726532 54.99 SGD
In stock
120 322-5534 1PC 1 HNAR-120 08726541 54.99 SGD
In stock
180 - 1PC 1 HNAR-180 08726566 65.99 SGD
In stock
240 - 1PC 1 HNAR-240 08726575 58.99 SGD
In stock
320 - 1PC 1 HNAR-320 08726584 65.99 SGD
In stock
400 - 1PC 1 HNAR-400 08726593 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
FRP polishing
5
From Japan
On 2017-12-06 09:26:24
Hand sharpening is using the company's sky sharpening paper. Since this product is the same abrasive property, it is better than working with other companies' things because it is compatible with working numbers and sharpening. It is mainly used for compact tool straight line sander 320 mm, but it can be polished very comfortably.
This review is about item#8726541.
Substrate treatment for painting
3
From Japan
On 2016-09-29 16:49:13
Product is easy to use and less clogging. Even better if the price is lower.
This review is about item#8726575.
Bamboo sharpening
5
From Japan
On 2015-12-02 19:00:06
Since Super Tuck Roll did not have number 40, we ordered this.
This review is about item#08726505.
To finish with woodworking products
5
From Japan
On 2015-03-05 17:10:32
I have been using it forever. I bought it because it was with Monotaro. OK! It is!
This review is about item#08726532.
FRP polished finish
5
From Japan
On 2011-02-12 16:32:00
It is hard to cut a bit.
This review is about item#08726575.

Related Products