Buy more than* S$200* and get FREE SHIPPING

Hexagon-head axis spiral fluted tap

4.57 (7)
Purpose
Formation of screw threads Used for fixing collapsed screw threads
Shank Diameter (phi mm)
6.35
Overall Length (mm)
70
Material
HSS steel
...see all>
Product Options
ADD TO CART
Pilot Hole Diameter (phi mm) Work Material Flute Length (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pilot Hole Diameter (phi mm) Work Material Flute Length (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 (recommended) Iron, aluminum, brass 15 M3 0.5 1PC 1 M3x0.5 09167103 15.99 SGD
In stock
3.3 (Recommended) Iron, aluminum, brass 19 M4 0.7 1PC 1 M4x0.7 09167112 15.99 SGD
In stock
4.2 (Recommended) Iron, aluminum, brass 18 M5 0.8 1PC 1 M5x0.8 09167121 19.99 SGD
In stock
5.0 (recommendation) Iron, aluminum, and true brass 17 M6 1.0 1PC 1 M6x1.0 09167137 19.99 SGD
In stock
6.75 (recommended) Iron, aluminum, brass 21 M8 1.25 1PC 1 M8x1.25 09167146 24.99 SGD
In stock
8.5 (Recommended) Iron, aluminum, brass 24 M10 1.5 1PC 1 M10x1.5 09167155 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2018-03-03 18:47:54
It can be used smoothly. You can fast and quickly detachable
This review is about item#9167112.
I used it as a rust generation after removing screws
5
From Japan
On 2018-02-15 03:24:21
After removing the screw it is handy to use for the screw hole.
This review is about item#09167112.
DIY work
4
From Japan
On 2017-10-17 18:19:32
I used a rechargeable drill at low speed rotation, and a screw hole was made cleanly.
This review is about item#9167103.
Threading when mounting parts
5
From Japan
On 2017-08-01 15:06:45
Although I use each size, since 4 mm to 6 mm can be broken by all means it is re-purchased as a consumable item, but I use it because it is functional as well as price.
This review is about item#9167121.
Tap cutting
4
From Japan
On 2016-02-25 18:18:17
You can use it.
This review is about item#09167146.
For tapping on site
5
From Japan
On 2014-07-04 13:15:48
I have been using the same item from the previous time, but it is a satisfactory level such as durability of sharpness and sharpness compared to what I purchased at home center. I used it as a bit of the electric screwdriver, but it is very useful.
This review is about item#09167112.
Tapping of iron plate
4
From Japan
On 2012-09-09 13:27:58
When it is new it is sharp, but depending on the torque of the impact driver, the tap is easy to break during work.
This review is about item#09167121.

Related Products