Buy more than* S$200* and get FREE SHIPPING

Cusion Drill For Iron work

4.71 (7)
Purpose
Drilling holes, such as iron, light metals, plastics, wood, and tap hole drilling.
Shank Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Effective Length (mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Effective Length (mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
337-8179 1-0152 53 3.6 39 103 1PC 1 AMD-3.6 10006927 6.99 SGD
In stock
303-7231 1-0152 44 2.8 33 94 1PC 1 AMD-2.8 09523543 6.99 SGD
In stock
303-7282 1-0152 53 3.7 39 103 1PC 1 AMD-3.7 09523577 6.99 SGD
In stock
303-7215 - 32 2.0 24 82 1PC 1 AMD-2.0 09523534 5.99 SGD
In stock
303-7223 - 40 2.5 30 90 1PC 1 AMD-2.5 09171513 5.99 SGD
In stock
303-7240 - 44 3.0 33 94 1PC 1 AMD-3.0 09523552 6.99 SGD
In stock
303-7258 - 48 3.2 36 98 1PC 1 AMD-3.2 09171522 6.99 SGD
In stock
303-7266 - 48 3.3 36 98 1PC 1 AMD-3.3 09171531 6.99 SGD
In stock
337-8161 - 53 3.4 39 103 1PC 1 AMD-3.4 10006911 5.99 SGD
In stock
303-7274 - 53 3.5 39 103 1PC 1 AMD-3.5 09523561 6.99 SGD
In stock
303-7291 - 58 3.8 43 108 1PC 1 AMD-3.8 09523586 6.99 SGD
In stock
303-7304 - 58 4.0 43 108 1PC 1 AMD-4.0 09523595 6.99 SGD
In stock
303-7312 - 58 4.2 43 108 1PC 1 AMD-4.2 09171547 8.99 SGD
In stock
337-8187 - 58 4.3 47 108 1PC 1 AMD-4.3 10006936 6.99 SGD
In stock
303-7321 - 63 4.5 47 114 1PC 1 AMD-4.5 09523604 8.99 SGD
In stock
303-7339 1-0152 69 4.8 52 120 1PC 1 AMD-4.8 09523613 8.99 SGD
In stock
303-7347 - 69 5.0 52 120 1PC 1 AMD-5.0 09171556 8.99 SGD
In stock
337-8195 - 69 5.2 52 120 1PC 1 AMD-5.2 10006945 7.99 SGD
In stock
303-7355 1-0152 76 5.5 57 127 1PC 1 AMD-5.5 09523622 11.99 SGD
In stock
303-7363 - 76 6.0 63 127 1PC 1 AMD-6.0 09171565 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Drilling drill
4
From Japan
On 2018-01-04 21:43:34
It is the second purchase. This time I bought two books. Because it is cheap, I will purchase it when I need it.
This review is about item#9523534.
Construction
5
From Japan
On 2017-05-29 18:48:48
I do not quite understand the comparison with others, but the appearance and design were good.
This review is about item#9171522.
Drilling
4
From Japan
On 2016-06-27 18:29:50
I understood the meaning of the cushion. I feel that it became easier to pierce holes.
This review is about item#10006911.
Drilling
5
From Japan
On 2015-12-27 07:27:13
Although it is color coded by size, I think that it would be better to color-code more finely. It is because presbyopia can not see numbers if it is similar size.
This review is about item#10006945.
4mm tap pilot hole
5
From Japan
On 2015-03-04 19:12:32
Because there is a cushion, it is hard to break, sharpness is also the best.
This review is about item#09171531.
Light metal processing
5
From Japan
On 2014-04-04 21:14:23
The balance between pricing and use feeling is wonderful. Main parts to be used may be aluminum and compatibility may be good.
This review is about item#09523561.
Drilling of general metal
5
From Japan
On 2012-05-12 13:00:16
It is a sharpness not ashamed of the name of Bessel. Just because I miss the tip, I do not recommend using impact.
This review is about item#09523613.

Related Products