Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotty Toilet Tissue

4.50 (6)
Dimensions (Width W x Height H x Depth D) (mm)
204x342x204
...see all>
Product Options
ADD TO CART
Length (m) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Single 50m roll 1Pack(12Roll) 1 - 09168047 17.99 SGD
Shipped after 2018-06-25
25 Double 25m rolls 1Pack(12Roll) 1 - 09168056 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
toilet
5
From Japan
On 2018-06-20 17:13:53
Although I was using a male monotary toilet paper (no core), it was hard to melt, which was causing the clogging. After changing to Scotty, there is no clogging, good touch is also well received by female employees.
This review is about item#9168047.
Used in the toilet
4
From Japan
On 2018-05-23 16:54:07
It is very soft, comfortable to use, is pure and has a sense of cleanliness
This review is about item#9168047.
Office toilet
4
From Japan
On 2017-10-13 11:00:01
Although it is convenient if there are packs of more than 12 rolls, paper is satisfied with very good material.
This review is about item#9168056.
Used in stores
5
From Japan
On 2017-04-07 09:45:23
Improved due to the structure of the toilet, which made it easier to put on easy type
This review is about item#9168056.
household use
5
From Japan
On 2016-07-04 06:16:25
Soft and easy to use Good Very Good
This review is about item#09168056.
We will use it in the toilet for visitors, officers.
4
From Japan
On 2014-09-17 13:09:06
Paper quality is also good, I think that it is most suitable for use in a wash type toilet.
This review is about item#09168056.

Related Products