Buy more than* S$200* and get FREE SHIPPING

Magnet Pump MD Series Hose Type

4.13 (15)
Material (impeller)
GFRPP
Material (casing)
GFRPP
Material (O-Rings)
FKM
...see all>
Product Options
ADD TO CART
Weight (kg) Liquid Temperature Range (degree c) Maximum Delivery (l/min) Dimensions i (mm) Dimensions f (mm) Dimensions e (mm) Dimensions a (mm) Dimensions c(mm) Dimension d (mm) Rated Output (W) (50Hz/60Hz) Specific Gravity Power Consumption (W) Material (spindle) Dimensions b (mm) Power (V) Pump Size Maximum Pumping Height (m) Dimension H (mm) Material (thrust bearings) Connection Dimensions L (mm) Hose Caliber (mm) Rated Output (W) Type Ambient Temperature (Degree C) Dimension W (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Liquid Temperature Range (degree c) Maximum Delivery (l/min) Dimensions i (mm) Dimensions f (mm) Dimensions e (mm) Dimensions a (mm) Dimensions c(mm) Dimension d (mm) Rated Output (W) (50Hz/60Hz) Specific Gravity Power Consumption (W) Material (spindle) Dimensions b (mm) Power (V) Pump Size Maximum Pumping Height (m) Dimension H (mm) Material (thrust bearings) Connection Dimensions L (mm) Hose Caliber (mm) Rated Output (W) Type Ambient Temperature (Degree C) Dimension W (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 0 - 80 8.0/9.0 2-5.5x9 17 31 73 60 35 - 1.2 41620 Alumina ceramics 30 Single-phase 100 6 1.0/1.4 82 High-density polyethylene Hose connection 129 Suction: 14 discharge: 14 41399 Standard type (fixed spindle) 0 - 40 74   1PC 1 MD-6K-N 09168722 159.99 SGD
In stock
1.6 0 - 80 16/19 2-phi5.6 22 39 - 68 55 - 1.3 26/31 Alumina ceramics 50 Single-phase 100 15 2.4/3.4 109 Alumina ceramics Hose connection 180 Suction: 14 discharge: 14 41557 Standard Type 0 - 40 95   1PC 1 MD-15R-N 09168747 279.99 SGD
In stock
2 0 - 80 27/31 4-6x10 29 39 44 90 45 - 1.1 40/50 Alumina ceramics 60 Single-phase 100 20 3.1/4.3 105 Alumina ceramics Hose connection 209 Suction: 18 discharge: 17 20/20 Standard Type 0 - 40 106   1PC 1 MD-20R-N 09168756 319.99 SGD
In stock
3.5 0 - 80 15/17 4-phi9 39 40 40 100 60 - 1 70/90 Alumina ceramics 64 Single-phase 100 30 8.0/11 130 Alumina ceramics Hose connection 230 Suction: 17.5 discharge: 17 45/45 High head type 0 - 40 120   1PC 1 MD-30RZ-N 36843247 469.99 SGD
In stock
0.9 0 - 80 5.5/6.0 2-5.5x9 17 31 73 60 35 - 1.1 13/16 Alumina ceramics 30 Single-phase 100 6 2.1/2.7 82 High-density polyethylene Hose connection 129 Suction: 14 discharge: 14 41399 High head type (fixed spindle) 0 - 40 74   1PC 1 MD-6ZK 36843222 169.99 SGD
In stock
0.9 0 - 80 41590 2-5.5x9 17 31 73 60 35 - 1.1 13/15 Alumina ceramics 30 Single-phase 100 10 2.1/2.7 82 High-density polyethylene Hose connection 129 Suction: 14 discharge: 14 41399 Standard type (fixed spindle) 0 - 40 74   1PC 1 MD-10K-N 09168731 169.99 SGD
In stock
3.5 0 - 80 32/38 4-phi9 31 48 40 100 60 - 1.3 60/80 Alumina ceramics 64 Single-phase 100 30 3.8/5.4 130 Alumina ceramics Hose connection 248 Suction: 20 discharge: 20 45/45 Standard Type 0 - 40 120   1PC 1 MD-30R-N 09168765 449.99 SGD
In stock
1.6 0 - 80 16/19 2-phi5.6 22 39 - 68 55 - 1.3 26/31 Alumina ceramics 50 Single-phase 200 15 2.4/3.4 109(114) Alumina ceramics Hose connection 180(179) Suction: 14 discharge: 14 41557 Standard Type 0 - 40 95   1PC 1 MD-15R-200N 09168817 279.99 SGD
In stock
8.5 0-80 120/135 4 over Phi12 110 65 70 110 75 260/265 1.2 245/365 Alumina ceramics 100 Single-phase 100 100 8.6/11.9 175 Alumina ceramics Hose connection 322 Suction: 26 discharge: 26 - Standard Type 0-40 156   1PC 1 MD-100R 09168801 879.99 SGD
In stock
2.0 0-80 27/31 4-6x10 29 39(33) 44 90 45 20/20 1.1 40/50 Alumina ceramics 60 Single-phase 200 20 3.1/4.3 105(107) Alumina ceramics Hose connection 209(203) Suction: 18 discharge: 17 - Standard Type 0-40 106   1PC 1 MD-20R-200N 09168826 319.99 SGD
In stock
3.9 0-80 45/52 4 over Phi9 31 48 40 100 60 65/65 1.1 90/130 Alumina ceramics 64 Single-phase 200 40 4.6/6.5 130 Alumina ceramics Hose connection 250 Suction: 20 discharge: 20 - Standard Type 0-40 120   1PC 1 MD-40R-200N 09168844 499.99 SGD
Shipped after 2018-02-26
5.4 0-80 60/70 4-phi9 40 62 40 100 65 90/90 1.2 130/170 - 64 - 55 5.6/8.2 155 - - 274 - - - 0-40 120   1pc 1 MD-55R 09168783 599.99 SGD
In stock
3.9 0 - 80 45/52 4-phi9 31 48 40 100 60 - 1.1 90/130 Alumina ceramics 64 Single-phase 100 40 4.6/6.5 130 Alumina ceramics Hose connection 250 Suction: 20 discharge: 20 65/65 Standard Type 0 - 40 120   1PC 1 MD-40R-N 09168774 499.99 SGD
In stock
6.0 0-80 86/97 4-7x11 43 53 40 110 65 150/180 1.0 235/365 Alumina ceramics 60 Single-phase 100 70 6.7/9.7 155 Alumina ceramics Hose connection 258 Suction: 26 discharge: 26 - Standard Type 0-40 130   1PC 1 MD-70R 09168792 669.99 SGD
In stock
5.4 0-80 60/70 4 over Phi9 40 62 (61) 40 100 65 90/90 1.2 130/170 Alumina ceramics 64 Single-phase 200 55 5.6/8.2 155 Alumina ceramics Hose connection 274 Suction: 26 discharge: 26 - Standard Type 0-40 120   1PC 1 MD-55R-200N 09168853 599.99 SGD
In stock
8.5 0-80 120/135 4 over Phi12 110 65 70 110 75 260/265 1.2 245/365 Alumina ceramics 100 Three-phase 200 100 8.6/11.9 175 Alumina ceramics Hose connection 322 Suction: 26 discharge: 26 - Standard Type 0-40 156   1PC 1 MD-100R-200N 09168871 879.99 SGD
Shipped after 2018-02-23
6.0 0-80 40/43 4-7x11 47.5 42 40 110 65 180/216 1.0 275/395 Alumina ceramics 60 Single-phase 100 70 14.3/20.3 165 Alumina ceramics Hose connection 247 Suction: 20 discharge: 20 - High head type 0-40 130   1PC 1 MD-70RZ 36843265 679.99 SGD
In stock
3.5 0-80 15/17 4 over Phi9 39 40 40 100 60 45/45 1.0 70/90 Alumina ceramics 64 Single-phase 200 30 8.0/11 130 Alumina ceramics Hose connection 230 Suction: 17.5 discharge: 17 - High head type 0-40 120   1PC 1 MD-30RZ-200N 36843283 469.99 SGD
In stock
3.9 0-80 22/22 4 over Phi9 45 39 40 100 60 65/65 1.0 140/200 Alumina ceramics 64 Single-phase 100 40 10/13.5 150 Alumina ceramics Hose connection 241 Suction: 20 discharge: 20 - High head type 0-40 120   1PC 1 MD-40RZ-N 36843256 519.99 SGD
In stock
2.0 0-80 10/11 4-6x10 39 40 44 90 55 20/20 1.1 40/50 Alumina ceramics 60 Single-phase 100 20 4.9/6.9 125 Alumina ceramics Hose connection 211 Suction: 17.5 discharge: 17 - High head type 0-40 106   1PC 1 MD-20RZ-N 36843231 339.99 SGD
In stock
3.5 0-80 32/38 4 over Phi9 31 48 40 100 60 45/45 1.3 60/80 Alumina ceramics 64 Single-phase 200 30 3.8/5.4 130 Alumina ceramics Hose connection 248 Suction: 20 discharge: 20 - Standard Type 0-40 120   1PC 1 MD-30R-200N 09168835 449.99 SGD
In stock
6.0 0-80 86/97 4-7x11 43 53 40 110 65 150/180 1.0 235/365 Alumina ceramics 60 Single-phase 100 70 6.7/9.7 155 Alumina ceramics JIS 10KFF flange 258 Suction: 26  Discharge: 26 - The general form 0-40 130 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MD-70R-200N 36843301 659.99 SGD
Shipped after 2018-02-26
3.9 0-80 22/22 4-phi9 45 39 40 100 60 65/65 1.0 140/200 Alumina ceramics 64 Single-phase 100 40 10/13.5 150 Alumina ceramics JIS 10KFF flange 241 Suction: 26  Discharge: 26 - The general form 0-40 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MD-40RZ-200N 36843292 519.99 SGD
Shipped after 2018-02-26
6.0 0-80 86/97 4-7x11 43 53 40 110 65 150/180 1.0 235/365 Alumina ceramics 60 Single-phase 100 70 6.7/9.7 155 Alumina ceramics JIS 10KFF flange 258 Suction: 26  Discharge: 26 - The general form 0-40 130 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MD-70R-200N 09168862 659.99 SGD
Shipped after 2018-02-26
6.0 0-80 40/43 4-7x11 47.5 42 40 110 65 180/216 1.0 275/395 Alumina ceramics 60 Single-phase 100 70 14.3/20.3 165 Alumina ceramics JIS 10KFF flange 247 Suction: 26  Discharge: 26 - The general form 0-40 130 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MD-70RZ-200N 36843326 659.99 SGD
Shipped after 2018-02-26
6.0 0-80 40/43 4-7x11 47.5 42 40 110 65 180/216 1.0 275/395 Alumina ceramics 60 Single-phase 100 70 14.3/20.3 165 Alumina ceramics JIS 10KFF flange 247 Suction: 26  Discharge: 26 - The general form 0-40 130 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MD-70RZ-200N 36843317 659.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
Aquarium
3
From Japan
On 2018-01-11 21:07:02
I do not know how to return it! Please return goods because they made a mistake
This review is about item#9168731.
Machine maintenance
5
From Japan
On 2017-06-30 10:08:00
Easy to use with a ground terminal I would like to attach a grounding screw to the main body instead of the fixed foot
This review is about item#9168817.
Used for pumping up liquid
5
From Japan
On 2017-05-10 14:46:56
It is more quiet and easier to handle than a motorized pump than this one. Because it is not self-priming, it is troublesome to put water priming.
This review is about item#9168747.
For hot water supply
5
From Japan
On 2017-04-10 17:52:26
We use the water supply water supply by operating the pump with the water level sensor ON / OFF. Used as the same type replacement part of the current use. If you can use it for two years it is a letter
This review is about item#9168826.
Used for pumping equipment
4
From Japan
On 2017-02-02 08:29:46
The same type that I used until now was bad for the use environment and the motor rusted and caused abnormal noise, so it was exchanged for this product. It is satisfactory performance.
This review is about item#36843222.
Move hot water between tanks
4
From Japan
On 2016-07-09 16:58:36
Use it by capping speed control. The price is reasonable and good. If the heat resistant temperature is around 100 ° C, it may be used with a little more peace of mind.
This review is about item#09168731.
Sending of aqueous solution
5
From Japan
On 2015-12-11 18:38:21
I bought a good one cheaply, this pump is strong and easy to use.
This review is about item#09168774.
Cooling of heated parts
4
From Japan
On 2015-09-24 13:27:25
It is compact and satisfied.
This review is about item#09168747.
cooler
3
From Japan
On 2015-08-19 09:00:31
It was very nice.
This review is about item#09168731.
For medicine circulation
5
From Japan
On 2015-07-29 18:59:45
I use it for medicine circulation. I saved the trouble of going to buy and I am saved because I could exchange it immediately.
This review is about item#09168756.