Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Strub Distributor Shaft Coupling / Grip Type

4.50 (2)
Normal Opreration Pressure
1.6
...see all>
Product Options
ADD TO CART
Screw Diameter (mm) Outside Diameter D (phi mm) Wrench Size (mm) Weight (kg) Rubber Lip Interval l (mm) Compatible Pipe Decannulation Resistance Performance (N) Torque Value N m (kgf cm) Width L (mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm) Outside Diameter D (phi mm) Wrench Size (mm) Weight (kg) Rubber Lip Interval l (mm) Compatible Pipe Decannulation Resistance Performance (N) Torque Value N m (kgf cm) Width L (mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M14 174 - 3.7 43 125A 69000 Standard / 90 (900) 109 3.5 1PC 1 G-125E 09168957 259.99 SGD
Shipped after 2018-06-26
M10 145 8 1.8 39 100A 46000 Standard / 35 (350) 94 2 1PC 1 G-100E 09168941 169.99 SGD
In stock
M8 66 6 0.5 20 32A 6000 Standard / 15 (150) 61 1.2 1PC 1 G-32E 09168896 94.99 SGD
In stock
M10 119 8 1.5 39 80A 28000 Standard / 35 (350) 94 2 1PC 1 G-80E 09168932 149.99 SGD
In stock
M14 200 - 4.1 43 150A 100000 Standard / 90 (900) 109 3.5 1PC 1 G-150E 09168966 319.99 SGD
Shipped after 2018-06-26
M8 72 6 0.5 20 40A 8000 Standard / 15 (150) 61 1.2 1PC 1 G-40E 09168905 96.99 SGD
In stock
M10 105.5 8 1.4 39 65A 20000 Standard / 35 (350) 94 2 1PC 1 G-65E 09168923 129.99 SGD
In stock
M6 54.6 6 0.3 18 25A 5400 Standard / 6 (60) 47 1 1PC 1 G-25E 09168887 92.99 SGD
In stock
M8 85 6 0.8 32 50A 13000 Standard/15 (150) 76.5 1.5 1PC 1 G-50E 09168914 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning the inner surface of the pipeline (gas pipe) It is used to clean the slag of the striking waters and other dirt
5
From Japan
On 2017-09-12 15:55:44
About Us How it is a company secret I think perhaps you all know Usability is perfect.
This review is about item#9168966.
Repairing around the valve connection
4
From Japan
On 2013-11-19 15:04:06
It is very convenient because it can be done with short water stop and handling is easy. Moreover, I think that it is a good place to be able to butt-connect because of the grip type. Since MonotaRo handles it only from 25 A, if it is gratifying if 20 A can be handled ...

Related Products