Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Designation of Screw Screw Diameter (mm) Torque (N, m) Weight (kg) Fluid Temperature (Degree C) Performance Nominal Diameter (A) Nominal Diameter (B) TRUSCO Part Number Plate Thickness t (mm) Width L (mm) Thickness T (mm) Casing Width (mm) Normal Opreration Pressure Hexagon Hole Diameter (mm) Reference Torque (N m [kgf m]) Rubber Lip Interval l (mm) Dimension l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Screw Diameter (mm) Torque (N, m) Weight (kg) Fluid Temperature (Degree C) Performance Nominal Diameter (A) Nominal Diameter (B) TRUSCO Part Number Plate Thickness t (mm) Width L (mm) Thickness T (mm) Casing Width (mm) Normal Opreration Pressure Hexagon Hole Diameter (mm) Reference Torque (N m [kgf m]) Rubber Lip Interval l (mm) Dimension l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16 - 30 5 -30-100 - 200 8 - 2 - - 140.5 - 14 - 90 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C-200EC 22213476 349.99 SGD
Shipped after 2018-06-27
M10 - 20 1.97 -30-100 - 125 5 762-7041 1.5 - - 106 - 8 - 60 -   1pc 1 C-125EC 22213458 209.99 SGD
In stock
M10 - 20 2.1 -30-100 - 150 6 762-7068 1.5 - - 106 - 8 - 60 -   1pc 1 C-150EC 22213467 239.99 SGD
In stock
- 8 - 1.4 - (Anti tube falling performance / N) - - - - 92 1 - 1 - 10[100] - 48 (effective water stop width)   1PC 1 C-100E 09169002 169.99 SGD
In stock
- 8 - 1.1 - (Anti tube falling performance / N) - - - - 92 1 - 1 - 10[100] - 48 (effective water stop width)   1PC 1 C-80E 09168993 139.99 SGD
In stock
- 8 - 1 - (耐脱 tube performance / N) - - - - 92 1 - 1 - 10[100] - 48 (effective water stop width)   1PC 1 C-65E 09168984 119.99 SGD
In stock
- 8 - 0.7 - (Anti tube falling performance / N) - - - - 75 1 - 1 - 10[100] - 31 (effective water stop width)   1PC 1 C-50E 09168975 98.99 SGD
In stock
M8 - 10 0.64 -30-100 - 50 2 762-7165 - - - 75.5 - 6 - 40 -   1pc 1 C-50EC 21489852 -
Discontinued
[x]
M8 - 15 0.97 -30-100 - 80 3 762-7203 - - - 92.5 - 6 - 50 -   1pc 1 C-80EC 21489938 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Leak of piping
4
From Japan
On 2018-06-06 18:37:51
Whether it is an iron pipe or PVC pipe, piping with pressure regardless of hot and cold water catches perfectly.
This review is about item#9168975.

Related Products