Buy more than* S$200* and get FREE SHIPPING

Air Compressors

2.88 (8)
Electric Motor Power (kW)
0.15
Dry Weight (kg)
8
Tank Capacity (L)
4
Revolution (min-1[r.p.m])
3800
Specification
Reciprocating piston
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM02-04N 09181392 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 2.88
8 Customer Reviews
The reviews are automatic translation.
Machine cleaning
3
From Japan
On 2013-11-13 13:25:01
I needed a reasonably large compressor, so I bought it because the price was acceptable range.
This review is about item#09181392.
For sandblasting
2
From Japan
On 2013-09-09 18:44:35
Although it should have checked its performance at the time of purchase, it was still insufficient capacity for use at work. If it blasts to the cup level it seems to be able to use it.
This review is about item#09181392.
Air blow
1
From Japan
On 2013-03-20 16:51:00
I was thinking that it could be blown for about 10 seconds using 0.5 MPS, is it a shame, would you add a tank? Is it? Is it?
This review is about item#09181392.
It is used for cleaning the inside of the housing of the electronic equipment and the printed circuit board, and drying after cleaning.
4
From Japan
On 2012-08-09 10:19:59
Although it is expressed as oil less, how can we do daily maintenance? What is the frequency of draining work? Is it really unnecessary to add oil?
This review is about item#09181392.
I have not purchased it yet
3
From Japan
On 2011-11-28 05:09:30
Can I use it for air tools such as air nail striking machines? Of course I would like to use low pressure air tools instead of high pressure air tools such as high pressure type nail striking machines?
This review is about item#09181392.
For painting with airbrush
1
From Japan
On 2011-08-25 00:00:34
Ten days after buying, the total running time broke in tens of minutes. As a result, air leaked from the intake side due to defects of the check valve from the beginning, frequent startup, and after that it fell into the state that it did not move at all in 10 days. Although it is initial failure, it is too heavy to return, so packing is troublesome and in trouble.
This review is about item#09181392.
I am using it for the air check when exchanging the tires of the car.
5
From Japan
On 2011-06-17 13:03:06
It's mini so it's light and very easy to use. I think that the sound is also quiet one.
This review is about item#09181392.
It is mainly used for modeling and cleaning precision instruments.
4
From Japan
On 2008-02-23 12:09:37
Compressor ON / OFF does not occur so frequently in painting with air brush, but compressor ON / OFF occurs frequently because the tank capacity is small even with air dust work with narrowing the air volume (0.2 MPs or less). Since the sound is a loud vibration sound of the bass, the interior use in wooden houses and apartments may be troublesome downstairs unless you draw a sound absorbing material etc. below. Draining is essential so we use it separately. Just airbrush is recommended because there is pressure which can be used without problems. 1/72, 1/48, 1/35, 1/24 etc. scale model can be used without stress. Although it is not suitable for large models due to tank capacity, cost performance is not good.
This review is about item#09181392.

Related Products