Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Abrasive disc (FCA disk)

4.00 (1)
Base Material Thickness (mm)
0.8
Outer Diameter (phi mm)
100
Base Material
Vulcanized fiber
Hole Diameter (phi mm)
15.9
Abrasive Material
CC
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1Box(10Sheet) 1 100x15.9 09169097 27.99 SGD
In stock
120 1Box(10Sheet) 1 100x15.9 09169212 16.99 SGD
Shipped after 2018-06-29
40 1Box(10Sheet) 1 100x15.9 09169167 21.99 SGD
Shipped after 2018-07-02
100 1Box(10Sheet) 1 100x15.9 09169203 16.99 SGD
Shipped after 2018-06-29
36 1Box(10Sheet) 1 100x15.9 09169151 18.99 SGD
Shipped after 2018-07-02
80 1Box(10Sheet) 1 100x15.9 09169194 16.99 SGD
Shipped after 2018-06-29
24 1Box(10Sheet) 1 100x15.9 09169133 19.99 SGD
Shipped after 2018-06-29
30 1Box(10Sheet) 1 100x15.9 09169142 18.99 SGD
In stock
50 1Box(10Sheet) 1 100x15.9 09169176 17.99 SGD
Shipped after 2018-06-29
60 1Box(10Sheet) 1 100x15.9 09169185 16.99 SGD
In stock
20 1Box(10Sheet) 1 100x15.9 09169124 20.99 SGD
In stock
14 1Box(10Sheet) 1 100x15.9 09169106 21.99 SGD
In stock
16 1Box(10Sheet) 1 - 09169115 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of brake rotor
4
From Japan
On 2015-08-17 16:37:23
I am almost satisfied with the product. I feel that abrasive grains are gone quickly. Also, although it is about price, I think that it will be a little lower price.

Related Products