Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wiring Wire

4.88 (8)
Purpose
For wiring and setting wire works : plastic flexible steel pipes and conduits, etc.
Length (m)
30
Material (Body)
Synthetic resin
...see all>
Product Options
ADD TO CART
Color Breaking Strength (kg) Withstand Load (kg) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Breaking Strength (kg) Withstand Load (kg) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 650 400 6.0 1Roll 1 L-0630 09169282 -
Discontinued
[x]
Yellow/black 850 500 7.0 1Roll 1 L-0730 09169291 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-10-09 22:40:41
cheap.
This review is about item#09169291.
Roller conveyor wiring
5
From Japan
On 2014-07-18 20:33:01
It was possible to use without problems
This review is about item#09169282.
Inlet wire
5
From Japan
On 2014-05-13 17:47:25
It is an electric shop. It was somewhat uneasy because it was cheap, but absolutely buying is absolutely no problem at all, I do not understand the difference from what I was using until now! It is! I can recommend it.
This review is about item#09169291.
It was used to pass the cap wire through the interphone pipe 20M.
5
From Japan
On 2013-11-07 16:34:31
It was easy to pass. When there was not it we passed through by two people but we gave up at 4 ~ 5 m and bought it. I'm glad I bought it
This review is about item#09169282.
Used for underwater pump maintenance such as relay stations
5
From Japan
On 2013-09-19 21:00:19
I am satisfied but is there no product that can be connected to the caterer cable?
This review is about item#09169282.
Wire wiring work
5
From Japan
On 2013-06-18 09:56:19
The storage case was also better for the set.
This review is about item#09169282.
AV wiring
5
From Japan
On 2013-05-20 13:16:19
I used it to change from existing D cable to HDMI. It was very easy to use and the work was completed smoothly. The price is also cheap. I will also purchase cases.
This review is about item#09169282.
LAN cable and other wires
4
From Japan
On 2011-04-13 12:25:43
Because it is us amateur, it was difficult to pass parts that do not have piping.
This review is about item#09169282.

Related Products

OPT

OPT