Buy more than* S$200* and get FREE SHIPPING

Buffing Compound Bar, White

4.00 (5)
Dimensions (Length L x Width W x Height H) (mm)
around 175x60x40, About 175x60x40
Weight (g)
900, 900
Application
For copper plating, aluminum, stainless finishing., For copper plating, aluminum/stainless etc
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U lime 09170077 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Stainless steel muffler
5
From Japan
On 2016-09-29 22:56:32
Finish polished finish of stainless steel one off muffler is the best finish
This review is about item#9170077.
Polishing
1
From Japan
On 2015-03-16 13:12:41
Although I bought it by referring to the review of the other person and tried using it, gloss like a blue rod is not.
This review is about item#09170077.
Aluminum Wheel Polish
4
From Japan
On 2014-09-10 18:48:51
It is convenient to use very conveniently.
This review is about item#09170077.
Buffing of aluminum parts
5
From Japan
On 2011-05-24 03:14:09
It is a finish that seems to be unnecessary for blue bars at us.
This review is about item#09170077.
Used for final finishing of polishing operation
5
From Japan
On 2008-03-26 18:26:48
Until now, I used a blue rod at the final process, but this product is very well finished and liked by customers and I would like to use it in the future.
This review is about item#09170077.

Related Products