Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Electric Ez Pliers

3.00 (6)
Caution
Please do not use on anything that has an electric current. Please do not let cut pieces get in your eyes., Please do not use on anything that has an electric current. Please do not let cut pieces get in your eyes.
Purpose
The universal type plier can be used as crimping pliers (2 mm2 - 16 mm2), cable strippers (1, 1.5, 3, 5, 7 mm2), bolt Clipper (2.5, 3, 3. 5, 4mm), multi wrench (4 to 11 mm) and other wire cutting, wire torsion and cap ope, The universal type plier can be used as crimping pliers (2 mm2 - 16 mm2), cable strippers (1, 1.5, 3, 5, 7 mm2), bolt Clipper (2.5, 3, 3. 5, 4mm), multi wrench (4 to 11 mm) and other wire cutting, wire torsion and cap opener.
Hardness
HRC
Material
Chromium vanadium steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PP200 09170104 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Electric Works Work
4
From Japan
On 2017-01-12 16:24:47
The back of the ceiling etc. is useful, as few things to bring down. I think that it is not domestic. If it is domestic, we can do something better.
This review is about item#9170104.
Electrical wiring processing repair
2
From Japan
On 2015-06-07 05:57:19
Expectation by appearance and weight Sharpness is bad. I wonder if I will purchase it anymore ...
This review is about item#09170104.
It was the same price at the neighboring Olympics
3
From Japan
On 2013-05-01 15:16:14
It was quality on a do-it-yourself carpenter.
This review is about item#09170104.
Electrical work of 12V solar power generation of vehicles and ships
3
From Japan
On 2012-05-24 18:08:20
Since it is not a special tool for professional use, the satisfaction level depends on the user's use. Even if it is at home it is illegal to do wiring, repairing, repairing, etc. by DIY unqualified person who does not qualify as an electrician in the first place. However for DIY it is not practical that 0.5 or 1.25 does not correspond to crimping of bare crimp terminal · bare crimp sleeve (B · P). Moreover, for certain crimping it is necessary to have strength as it is. If you are unfamiliar with the handling of electric knife and electric pliers, how about stripper work functionally? However, it is necessary and sufficient performance to ruin its practicality that the function of peeling the exterior of the cable is not given. Well Well "I do not know exactly what to use, price is cheap and there are times when it can be saved" is thought circuit worked, but although I bought it impulsively, in actual use it will be "shed shortly in the band" After that, there is no opportunity to use, is it a tool that turns into a ballast of a tool box? Continue to buy? Regardless of the question, probably once purchased, I feel that it has durability that can be a lifetime thing. It is not a consumable item.
This review is about item#09170104.
Screw cutting
1
From Japan
On 2012-01-21 22:22:37
I watched a review and purchased it. However, since the screw is not cut in the part of the bolt clipper that arrived, cutting the screw naturally crushes the thread. Because you can not use the cut screws, it is just garbage. Is this individual a defective item? No matter how cheap it is, I have never seen bolt clippers without screws. In that case it would be better to thread by using dies.
This review is about item#09170104.
Electric Works Cutting of small diameter screws.
5
From Japan
On 2010-12-09 01:38:26
It is quite sturdy and heavy compared with ordinary electric pliers. Just because it is solid, you can cut the screw firmly. I think that it is advantageous because it can be used as pliers.
This review is about item#09170104.

Related Products