Buy more than* S$200* and get FREE SHIPPING

Air Impact Rench

No-load Air Consumption (L/min)
500
Outlet Corner (inch)
1/2"
Capability Bolt Diameter
M14
Maximum Tightening Torque (N m)
330
Hose Inner-Diameter (phi mm)
8 or more
No Load Rotation Speed (min-1[r.p.m])
9200
Weight (kg)
1.6
Overall Length (mm)
163
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SI-1600E 09170183 299.90 SGD
Shipped after 2017-05-30
ADD TO CART

Related Products