NoteBuy more than* S$200* and get FREE SHIPPING

Vibratory Drill

4.80 (5)
Rotation Number min-1[r.p.m]
0 - 2900
No-load Blows Number (min-1)
0 - 46400
Code
2-core 1.8m
Drilling Capability (mm) Concrete
16
Drilling Capacity (mm) Woodworks
25
Drilling Capacity (mm) Ironworks
13
Power Consumption (W)
530
Power (V)
Single-phase 100
Current (A)
5.6
Weight (kg)
1.6
Specification
continuously variable transmission switch with fine adjustment dial, push button type forward and reverse rotation switching switch, soft grip.
Accessories
Chuck handle side handle Depusukeji case
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FDV16VB2 09170226 126.49 SGD
Shipped after 2016-12-12
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Mainly, it has been used in the vibration drill for electrical wiring secured to the exterior of the Detached house.
5
From Japan
On 2015-02-03 21:59:30
To all of price in both ease of use at an affordable, we are satisfied.
This review is about item#09170226.
For site
5
From Japan
On 2014-10-17 11:04:47
There may be a sense of stability in a compact
This review is about item#09170226.
For the lower drilling
5
From Japan
On 2014-06-19 22:33:45
I bought at the time of the budget, it was good and cheap to buy. Power is not perfect, but to find a position and nice rotation adjustment It is a little take time?
This review is about item#09170226.
Boring
5
From Japan
On 2014-01-15 00:31:04
Firmly easy to hold in an appropriate weight, comfortable to use is good.
This review is about item#09170226.
Anchor beating other floor in the field
4
From Japan
On 2013-08-19 09:15:16
We use for construction of facilities. Light, easy to work.
This review is about item#09170226.

Related Products