Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

2.00 (1)
Rotation Number min-1[r.p.m]
12000
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10(1.5)x10
Reference Number of Carbon Brush
21
Body Size (phi mm)
56
Grinding Wheel Hole Diameter (phi mm)
15
Grinding Wheel Thickness (mm)
3.5
Grinding Wheel Diameter (phi mm)
100
Code
2 heart 2.5m
Maximum Output (W)
920
Power Consumption (W)
720
Power (V)
Single-phase 100
Current (A)
7.4
Weight (kg)
1.5
Accessories
Resinoid flexible toy Shea (# 36)-spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG10SC2 09170235 103.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
NCT chamfering after blank, thin finish
2
From Japan
On 2012-08-11 10:37:31
Motor was no longer rotate in August last year November purchase. Another grinder of Hitachi Koki's lighter did not even have one year. Lighter itself is the welcome, but short of the life I want you somehow
This review is about item#09170235.

Related Products