Buy more than* S$200* and get FREE SHIPPING

Dust Mask

4.23 (13)
Caution
Not certified with Japan's national inspection test Please read user manual prior to use, listed on the sides of the box
Purpose
Work with power tools. For carpentry, building work, moving, cleaning, and prevention of pollen.
Exhaust Back Pressure (measured value)
Below 2mmH2O (examination flow unit 160lpm)
Exhaust Back Pressure (reference value)
31.Below 0mmH2O (Examination Flow Unit 160Lpm)
Intake Resistance (measured value)
1.4 mmH2O (measured in test flow 30 lpm) 5.2 mmH2O below (95 lpm test flow rate units)
Intake Resistance (standard value)
Below 6.2mmH2O (examination flow unit 30lpm) 21.7 mmH2O below (95 lpm test flow rate units)
(Maker Standard Value) Particle Collection Efficiency (%)
80 (sodium chloride aerosol) or more
(Average Measured Value) Particle Collection Efficiency (%)
97.4 (sodium chloride aerosol) or more
Usage Duration
14
Material
Polyolefin nonwoven filter
Caution
If you use it incorrectly, you could be seriously injured or even KILLED. Cannot be used with less than 18% oxygen deficiency where oxygen concentration and where metal fumes are emitted.
Specification
Rubber / flat rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 8710 09170375 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
FRP polishing work and painting etc.
4
From Japan
On 2017-05-29 15:52:52
I am happy if the price is a bit cheaper. Functionally there is no problem.
This review is about item#9170375.
Painting work
4
From Japan
On 2017-02-16 09:59:39
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#9170375.
Equipment maintenance in dust environment
4
From Japan
On 2015-07-13 15:33:15
Since it is disposable, it is cheap as much as possible · I am using it without particular problem during exploring high function items.
This review is about item#09170375.
When spraying agricultural chemicals, wearing.
5
From Japan
On 2015-06-11 00:52:25
I always bought a domestic 3M mask with an agricultural cooperative. Because it is the same thing, the disposable frequency increases as much as the price is cheap, so you can work healthily. I use it in every scene such as dusty work. It is okay for rubber strings to be solid.
This review is about item#09170375.
Dusty working environment
3
From Japan
On 2015-04-14 12:11:04
Hangul characters were written in the box. Only one manual of Japanese notation is pasted on one side of the box. The period of use was not filled in, and there was such a notation with Hangul characters but I could not understand. Please also write in Japanese.
This review is about item#09170375.
Parts polishing etc.
5
From Japan
On 2015-03-04 09:53:55
This is the best for employees so I was asked to buy it. I use it for a long time for about 9 hours, but it is not painful compared to other masks, it seems that the part of the nose does not hurt. About 20 sheets are consumed everyday, so I want you to make it cheaper
This review is about item#09170375.
Factory work in general. As we are making concrete products, we always do cement, dust in polishing work, woodworking, dust during ironworking, fumes in welding work, anyway, when in the factory.
5
From Japan
On 2010-09-23 13:51:49
It is the best among the masks I used to date. I wonder if rubber had come off from rubber stopper twice.
This review is about item#09170375.
Because it is a concrete factory, cement and dust are always dancing so we are in almost all day.
5
From Japan
On 2009-10-28 20:34:52
We used other companies' products, but this mask is the best. The price is reasonable, too. It is good as it can not take strings. Others are easy to remove from the staplers. I was sleeping when I was flu. It is not stuffy if you get used to it. A yellow string is good. It may be a ship's object. But 8710 itself is good.
This review is about item#09170375.
In piping work
5
From Japan
On 2009-07-01 14:54:43
Is good.
This review is about item#09170375.
Measures against influenza
2
From Japan
On 2009-05-02 10:22:48
There is an odor of the adhesive, and it hurts the mood. The fit is good.
This review is about item#09170375.

Related Products