Buy more than* S$200* and get FREE SHIPPING

Twist-drill blade latch

4.50 (8)
Caution
When you insert the stopper to the drill, please wear gloves. Or drill may harm you. Cannot be used with a vibration drill.
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Hole Diameter (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Hole Diameter (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 43 46 - 36 1PC 1 16 09171495 11.99 SGD
Shipped after 2018-04-23
36 43 46 - 36 1PC 1 18 09171504 11.99 SGD
Shipped after 2018-04-23
20 25 22 3 13 1PC 1 3 09171416 6.99 SGD
Shipped after 2018-04-23
20 25 22 4 13 1PC 1 4 09171425 6.99 SGD
Shipped after 2018-04-23
20 25 22 5 13 1PC 1 5 09171434 6.99 SGD
Shipped after 2018-04-23
20 25 22 6 13 1PC 1 6 09171443 6.99 SGD
Shipped after 2018-04-23
23 28 26 8 19 1PC 1 8 09171452 7.99 SGD
Shipped after 2018-04-23
23 28 26 9 19 1PC 1 9 09171461 7.99 SGD
Shipped after 2018-04-23
23 28 26 10 19 1PC 1 10 09171477 7.99 SGD
Shipped after 2018-04-23
26 31 30 12 22 1PC 1 12 09171486 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
To woodworking
4
From Japan
On 2017-09-16 15:56:21
A little frustration remains in these two points that rotating scratches are included in the target wood a little and that the inner diameter size can not be distinguished by color in the case of multiple possessions. However, since it is a useful tool that is not elsewhere, I use it satisfactorily.
This review is about item#9171461.
During wood work
3
From Japan
On 2017-02-08 09:12:09
Even with a hand drill, straight holes are easily opened and it is handy. Just a hexagon bolt to fix the drill bit is easy to loosen, so once you relax it will dig into more than the specified depth, so you have to tighten the bolt considerably stronger. If the plastic cover of the stopper also idly runs on the surface of the workpiece, it is also a difficulty to have round scratches on the material surface. When using, the stopper is fixed with fingers so as not to rotate.
This review is about item#9171452.
During wood work
5
From Japan
On 2016-08-14 22:29:23
I am very satisfied with the function.
This review is about item#9171477.
Used for dowel drilling
5
From Japan
On 2016-03-19 04:45:17
Dabo drilling has become easier
This review is about item#09171452.
Wood work dowel empty
5
From Japan
On 2015-04-29 21:10:20
It is used for dowel hole drilling, wood scraps are discharged smoothly and excellent in workability.
This review is about item#09171452.
I used it for drilling for dowels
5
From Japan
On 2014-11-19 20:37:27
I could use it well if I fixed the position of the immobile screw fixed to the drill firmly to the teeth of the drill. I think that it is a good product.
This review is about item#09171443.
Dabo filling work
5
From Japan
On 2014-11-11 17:41:23
I think that it is convenient, I think that the idea is amazing.
This review is about item#09171443.
I use it with a drill bit for woodworking.
4
From Japan
On 2014-07-22 08:01:10
The fixed position is not shifted, it is conveniently used. I'd like to arrange the size, but it is under consideration as it will be slightly expensive!
This review is about item#09171443.

Related Products