Buy more than* S$200* and get FREE SHIPPING

Earth Leakage Circuit Breaker, Ground Fault Protection

4.74 (31)
Working Condition
Indoor application
Number of Poles / Element Number
2P0E
Within Operating Time
0.1
Rated Sensitivity Current (mA)
15
Connection Method
Plug-in connection system (standard)
Rated Current (A)
15
Frame
15AF
Plug Socket Number
2
Rated Voltage (V)
100
Weight (kg)
0.11
Specification
For ground fault protection only, shock wave non-operating forms
...see all
Product Options
ADD TO CART
Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to 40 Blue 1PC 1 GR-XB1515B 33247575 30.88 SGD
In stock
-10 to 40 Pink 1PC 1 GR-XB1515P 33247514 30.88 SGD
In stock
-10 - 40 Gray 1PC 1 GR-XB1515 09171163 30.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.74
31 Customer Reviews
The reviews are automatic translation.
Toilet at home, connected to the flag to the outlet of the washing machine
5
From Japan
On 2017-02-18 11:44:47
Leakage when suddenly, I think we can rest assured that when he does not have a power outage
This review is about item#9171163.
When the machine is maintenance
5
From Japan
On 2016-11-23 09:21:46
Used at the time of power use at the customer We use for many years, but it can be used without problems. This is also additional purchase.
This review is about item#33247575.
When you use the power of third-party organization
5
From Japan
On 2016-10-15 13:02:22
If you depend on the supply of power from a third-party organization in the building industry we are engaged in the relationship, there can be damage to the other party of the equipment, to be used for this tap, there is a sense of security, it has come in handy .
This review is about item#33247514.
It has been a condition of the power used during the cleaning of non-store.
5
From Japan
On 2016-09-29 20:06:51
Nothing in particular. Try a variety used in other purposes.
This review is about item#9171163.
Microwave oven use of the site
3
From Japan
On 2016-06-19 12:22:28
Still a ground fault phenomenon does not come out (operation not yet verification), anxiety is resolved at the time without the earth used up to now. Easy installation is useful because it is possible.
This review is about item#09171163.
When using the electric tool
5
From Japan
On 2016-06-10 16:26:52
very good.
This review is about item#33247514.
Electrical equipment connected to the surrounding water
5
From Japan
On 2016-03-31 17:19:47
Even on work, use adopted
This review is about item#33247575.
Used in construction work
5
From Japan
On 2016-03-15 01:33:49
The cheap compact is the decisive factor in the purchase. You can use without any problems.
This review is about item#09171163.
Electrical construction
5
From Japan
On 2016-03-08 11:17:02
It could be used without any problem
This review is about item#09171163.
Use in cleaning work, etc.
5
From Japan
On 2015-10-27 15:51:34
You can use lightly easily with compact.
This review is about item#09171163.

Related Products