Buy more than* S$200* and get FREE SHIPPING

High Precision Electronic Charger

4.00 (1)
Resolution/Fulling Precision
5g
Outside Dimension (mm)
395(L)x285(W)x65(D)
...see all>
Product Options
ADD TO CART
Weight (kg) Accessories Purpose Weighing Loading Dimensions (mm) Operating Temperature Range (deg C) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Accessories Purpose Weighing Loading Dimensions (mm) Operating Temperature Range (deg C) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - The filling of freon gas 50kg (20kg cylinder corresponding) - 5 to 40 No port 1PC 1 TA101FA 35222494 369.99 SGD
In stock
3.9 5/16 adapter x2 - 50kg (20kg cylinder compatible) 230x width 230 length 5 - 40 Ported 1PC 1 TA101FB 09171574 439.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning work
4
From Japan
On 2013-09-21 02:15:24
It was easy to understand and easy to understand.
This review is about item#09171574.

Related Products