Buy more than* S$200* and get FREE SHIPPING

R410A Ball Valve Type Gauge Manifold Kit 68phi Gauge

1.00 (1)
Normal Opreration Pressure
(Charge hose) 4.2
...see all>
Product Options
ADD TO CART
Gauge Diameter (phi mm) Connection Diameter High Gauge Pressure (MPa) Refrigerant Type TRUSCO Part Number Connection Port Diameter Charge Hose Compound Gauge (MPa) Pressure (MPa) Purpose Mounting Screw 2014 TRUSCO Published Page Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gauge Diameter (phi mm) Connection Diameter High Gauge Pressure (MPa) Refrigerant Type TRUSCO Part Number Connection Port Diameter Charge Hose Compound Gauge (MPa) Pressure (MPa) Purpose Mounting Screw 2014 TRUSCO Published Page Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 5/16" flare -0.1 to 5.3 R410A 327-6601 - - -0.1 to 5.3 - For R410A (Gauge) 1 / 8NPT 2-1082 - 1PC 1 TA122YH 11078042 -
Discontinued
[x]
68 5/16" flare -0.1 to 5.3 R410A 327-6619 - - -0.1 to 5.3 - For R410A (Gauge) 1 / 8NPT 2-1082 - 1PC 1 TA122YH-2 11078051 -
Discontinued
[x]
68 5/16" flare -0.1 to 5.3 R410A 327-6597 - - -0.1 to 3.8 - For R410A (Gauge) 1 / 8NPT 2-1082 - 1PC 1 TA122Y-2 11078033 -
Discontinued
[x]
- (Charge hose) 5/16 flare - - - (Manifold body) 5/16 flare 92cm (red, blue, yellow) -0.1 - 3.8 -0.1 - 5.3 - (Gauge) 1/8NPT - 3 1PC 1 TA122Y 09171601 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Personally desorption of air conditioner.
1
From Japan
On 2015-02-10 11:36:45
The needle does not move at all on either the negative pressure side or the pressurized side. Because it is not a specialist, it is used less frequently and I was late to notice. There is no hole penetrating pattern ... If you want to purchase early, please check.
This review is about item#09171601.

Related Products