Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

R410A Vacuum Gauge Kit

4.62 (13)
Vacuum Gauge (MPa)
0 - -0.1
Outer Diameter (phi mm)
80 (cage)
Weight (kg)
0.6
Connection Diameter
5/16 flare
Accessories
5/16 Fureamesu x1 / 4 male flare adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA142VK-2 09171626 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
For relocating the air con
4
From Japan
On 2015-06-15 16:39:34
I bought it together with the high precision pressure gauge (for low pressure) and the charge hose to pump down and vacuum evacuation of the air conditioner. Although I pumped down, I do not have a vacuum pump after vacuum air transfer, so I will do it after borrowing.
This review is about item#09171626.
Air conditioner installation
5
From Japan
On 2014-08-24 15:38:13
Until now, in addition to the vacuum, besides being an obstacle, Manny hold, this is not obstructive as it can be directly connected to the pump, so it will not get dirty, just as there is no hose, it is necessary to bring a pump near the air conditioner There is.
This review is about item#09171626.
Vacuum drying of air conditioner
4
From Japan
On 2014-08-19 05:11:30
I am satisfied because the degree of vacuum is also easy to see in the vacuum drying operation, so I am satisfied. However, although it is written in the instruction manual, since it will be damaged immediately if pressed by mistake in the operation, breakage Can not it be changed so that it does not? The digital vacuum gauge kit does not break, so some people are using it
This review is about item#09171626.
Air conditioner installation
5
From Japan
On 2014-06-03 22:18:12
It was very good.
This review is about item#09171626.
Vacuuming air conditioner at home
5
From Japan
On 2014-04-08 13:28:39
I decided to replace my home air conditioner newly, but because I did not have a gauge and hose for a new refrigerant, I was planning to buy a gauge manifold but I was thinking it was expensive and expensive. I thought that it would be good if only vacuuming was done this time I decided to buy a charge hose for TA 142K-2 and a new refrigerant this time. I can purchase it inexpensively also in price, I like the set easily.
This review is about item#09171626.
Air conditioning construction
4
From Japan
On 2014-02-07 19:24:33
Because the swing of the needle is large, there is a needle which is easy to check the degree of vacuum and the degree of leakage when evacuating it is even better if it has good durability
This review is about item#09171626.
Vacuuming the air conditioner
5
From Japan
On 2013-08-04 20:27:06
It was very easy without having to bring many parts
This review is about item#09171626.
Air conditioner installation
4
From Japan
On 2013-08-03 00:17:52
Although I purchased it to measure more finely than the gauge so far, there are times when the needle is shifted due to movement etc. in the vehicle. We have to think about countermeasures. There was no problem at all in use feeling.
This review is about item#09171626.
Evacuate
5
From Japan
On 2013-04-16 21:09:13
I used it for evacuation. It is large and easy to see. Valve works easily and reliably. If the gauge section is broken and will be bought next, I think I will look for a cheaper version.
This review is about item#09171626.
Vacuuming when installing air conditioner
5
From Japan
On 2013-04-11 13:37:16
Although it was used for evacuation, it was a large diameter gauge that was easy to see and use.
This review is about item#09171626.

Related Products