Buy more than* S$200* and get FREE SHIPPING

Ultra Mini Vacuum Pump Vacuum Gauge Kit

3.50 (6)
Vacuum Gauge (MPa)
0 - -0.1
Outer Diameter (phi mm)
68 (cage)
Weight (kg)
0.7
Connection Diameter
5/16 flare
Accessories
5/16 Fureamesu x1 / 4 male flare adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA142VK-3 09171635 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
When installing air conditioner
3
From Japan
On 2017-09-10 00:47:44
TA 142 VK - 2 is better, · When attached directly to the vacuum pump I thought that I would be good because the total height would not be high. · Because I had a needle, I thought it was good. · I thought that the diameter of the meter is large and it is easy to see.
This review is about item#09171635.
Air conditioning construction
5
From Japan
On 2013-06-15 14:56:03
The degree of vacuum is easy to see and it is very useful.
This review is about item#09171635.
Air purge of air conditioner
2
From Japan
On 2012-03-12 01:04:53
There are times when the needle does not stabilize. Become anxious. It may be affected by the atmospheric pressure, it is strange that the needle moves to the negative pressure side while stopping the vacuum pump.
This review is about item#09171635.
Air conditioner vacuum
2
From Japan
On 2011-11-25 14:47:30
There was not written at all in the instructions how to adjust the needle.
This review is about item#09171635.
Air conditioner installation
5
From Japan
On 2011-11-15 01:35:30
Both visibility and operability are good, but when installed in a pump, the total height is high, it is hard to store and transport. It seems that the meter should face upward. Other problems are reasonable without problems.
This review is about item#09171635.
Vacuuming the room air conditioner
4
From Japan
On 2011-08-11 23:03:16
Purchased for use at the same time purchased "Ultra Mini toe stage vacuum pump". I would like to sell a set with a pump if possible. There is no particular problem if used according to the instructions, but if you open the valve of Freon with the pump connected, I want you to take some measure to break the meter.
This review is about item#09171635.

Related Products