Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Temperature Indicator Set Surface Sensor

4.33 (3)
Input Terminal
Dedicated plug
Temperature Measurement Range
Body: -99.9 - +1200 deg C (resolution automatic switching) sensor: -50 - +200 deg C
Input
Type K
Number of Channels
1
Allowable Temperature (degreeC)
Standard sensor / -50 - +200
Weight (kg)
0.5
Accessories
Extension for compensating cable (1m), surface sensors, storage case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA410AB 09171671 379.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Performance testing of the water heater
3
From Japan
On 2016-08-13 13:47:06
The temperature of the water direct measurement can be compatible sensor (waterproof) you want.
This review is about item#9171671.
work
5
From Japan
On 2016-05-17 08:58:09
I was looking for from the previous, but where to was very happy to find this time not put also.
Used to measure the equipment of the surface temperature
5
From Japan
On 2014-06-17 18:00:40
Easy-to-use is easy because most have been previously used.
This review is about item#09171671.

Related Products