Buy more than* S$200* and get FREE SHIPPING

Bender Reverse Set

5.00 (1)
Caution
Exclusive use for copper tubing coils
Purpose
Bending annealed copper
Bending Angle
90 °
Capability
3/8" to 7/8"(9.53 to 22.23mm)
Weight (kg)
4.6 (case included)
Overall Length (mm)
320 (body)
Set Contents
Body, shoe (3/8 ", 1/2", 5/8 ", 3/4", 7/8 "), guide, reverse adapter, steel case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA512W 09171696 559.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
5
From Japan
On 2013-01-24 10:57:08
Unlike bending with bare hands it is very convenient to finish beautifully.
This review is about item#09171696.

Related Products