Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 07-116 26916627 2.99 SGD
In stock
1PC 1 07-126 09180263 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used to cut paper etc
5
From Japan
On 2018-02-25 09:45:58
An angle is attached to the handle and the blade, and when cutting it, the cut object does not hit the hand and it is very easy to use.
This review is about item#26916627.
Processing of PET bottles
5
From Japan
On 2017-06-22 07:35:28
I am using it for processing PET bottles by making teaching materials for science experiment classes for children. The shape is unique and very easy to cut.
This review is about item#26916627.
Various uses such as trays and curved objects
5
From Japan
On 2017-01-31 21:26:34
For inexpensive reasons it is very sharp, easy to use and very satisfied.
This review is about item#26916627.
Opening the package
4
From Japan
On 2016-09-30 09:14:11
I have not used it for a week, since I started using it. It is largely good.
This review is about item#26916627.
I am cutting the milk carton.
5
From Japan
On 2013-10-14 07:36:03
The angle is also easy to hold. It is easy to use. It is used in cutting milk cartons, but it can be used conveniently, such as tape cutting of cardboard opening. It is a very valuable price although it is a hot weather that I can not choose a color. Because it can be used everyday, it is a product I want to buy a lot and give presents to my friends next time.
This review is about item#09180263.
Cut cardboard compactly
5
From Japan
On 2011-03-21 22:53:49
no problem.
This review is about item#09180263.
To cut labels of thick paper such as milk cartons or plastic bottles
5
From Japan
On 2011-01-20 09:31:43
Thanks to the jagged processing of the teeth, the milk carton will crunchy. It is quite sharp at this price.
This review is about item#09180263.

Related Products