Buy more than* S$200* and get FREE SHIPPING

Dry Keeper Auto C Type, Auto Desiccator

5.00 (1)
Caution
Hygrometer with front door is used metal wind-up type. Some errors may be observed by shock, etc. So use it absolutely as a guide.
Humidity Range (% RH)
30 to 40
Usable inner Dimensions (Width x Depth x Height)(mm)
255x332x428
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
312x390x617
Power Cord (m)
About1m
Power Consumption (W)
9
Power (V)
AC100V 50/60Hz
Type
Medium humidity for
Material
Polyvinyl chloride, ABS
Accessories
Three patching lock type shelves
...see all
Product Options
ADD TO CART
Color (Body) Color (Frame) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Color (Frame) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Smoke Black - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-3BS 09180701 589.90 SGD
Shipped after 2017-01-23
Transparency White 291-6975 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-3W 09180692 539.90 SGD
Shipped after 2017-01-23
Transparency Black 291-6967   1PC 1 C-3B 09180674 539.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Management of the condenser microphone
5
From Japan
On 2015-10-30 17:45:20
We vote very me to pat function. This additional purchase because it was using that of the previous type.
This review is about item#09180674.

Related Products