Buy more than* S$200* and get FREE SHIPPING

Micro Cutter

4.50 (2)
2015 Trusco Published Pages
2 0595
Cutting Capability (phi mm)
0.6 (copper wire), 0.6 (copper wire)
Weight (g)
45, 45
Material (Body)
S55C, S55C
Overall Length (mm)
125, 125
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
395-5320, 395-5320 1PC 1 NZ-12 08179525 27.99 SGD
In stock
395-5338, 395-5338 1PC 1 NZ-13 08179534 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is disconnection of the UEW and lead of the electronic parts.
4
From Japan
On 2010-08-03 20:58:48
I like it because I can cut off quickly without putting strength. Just because the tip is quite thin, when I drop it on the floor, it is regrettable that the tip was missing a little bit.
This review is about item#08179534.
For work of electronic circuits etc.
5
From Japan
On 2009-12-06 11:33:04
If you use IC etc., Nippa of this size and precision is an essential item. The use of this product is also good. Just too thick wire may hurt the blade, so I think that it is better to use it in combination with a larger one. I try to use another normal size nipper from the thickness line of AWG 22 size. Other Since the tip is sharp, it is often useful other than electronic work. Last time I finally succeeded using Kore to pull out a small thorn that stabbed in my hand (lol) ★ As a precaution, there are two versions of Blade with different blade directions. I think that you need to choose according to your use.
This review is about item#08179525.

Related Products