Buy more than* S$200* and get FREE SHIPPING

torayvino CASSETTY, High Removal Type

4.00 (1)
Filter Material Type
Activated carbon, hollow fiber membranes (polysulfone), ion exchangers
Water Purification Capability
[Remove substances] musty odor (2-MIB), soluble lead, total trihalomethanes, free residual chlorine, turbidity, pesticides (CAT), tetrachlorethylene, trichlorethylene, 1,1,1 - trichloroethane
Replacement
(In the case of 10L use the 1st) 900L = 3 months
Type
Replacement cartridges
Material
ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MKC.XJ 09181286 68.06 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attach to water supply faucet
4
From Japan
On 2016-09-29 16:58:11
I installed it because it is supplied from the mansion storage tank. There is no disgusting smell in summer either.
This review is about item#9181286.