Buy more than* S$200* and get FREE SHIPPING

Inspection Light, "Stylus REACH"

5.00 (4)
Brightness (lumen)
10
Light Source
HIGH-PRECISION LED 1 LIGHT
Continuous Opreration Time (hours)
60
Weight (g)
48 (Including batteries)
Diameter (phi mm)
Body diameter : 9.6 Point of diameter: 7.9
Color
Black
Overall Length (mm)
Storage: 170 Longest : 355
Material
Aircraft-grade aluminum alloy
Accessories
6 AA alkaline batteries x3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 023BR 09181076 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Burr inspection during metal working
5
From Japan
On 2016-06-20 16:44:27
It is optimal for inspecting inside and outside of various large and small processed holes, and we are continuously purchasing it.
This review is about item#09181076.
J Vehicle maintenance
5
From Japan
On 2013-04-03 23:13:27
Compact and nice. However, the battery is expensive.
This review is about item#09181076.
Car maintenance
5
From Japan
On 2013-04-03 23:11:03
It is compact and very good. However, this battery is hard to obtain and is expensive.
This review is about item#09181076.
Machine maintenance, vehicle maintenance
5
From Japan
On 2011-08-20 21:23:42
Since the main body itself is slim, it will not get in the way even if put in a pocket. Therefore, I always put it in my breast pocket of work clothes. With this size, it is handy to light up to the back. However, it was a bit difficult for the neck to get in the way to illuminate the nearest, and the difficulty of turning the switch during continuous lighting.
This review is about item#09181076.

Related Products