Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

PP Broom

3.13 (68)
Purpose
For sweeping concrete and asphalt. For wiping off oil dirt and puddle, For sweeping concrete and asphalt. For wiping off oil dirt and puddle
Brush Width (mm)
300
Material (Brush Part)
Polypropylene
...see all
Product Options
ADD TO CART
Material (Handle Part) Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Handle Part) Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
STEEL , ABS 1400 Main body 1PC 1 - 09182047 11.51 SGD
In stock
- - Spair 1PC 1 - 09182056 7.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 15
3 star 8
2 star 12
1 star 15
Review Rating: 3.13
68 Customer Reviews
The reviews are automatic translation.
Had been used was exchanged so outdated.
5
From Japan
On 2017-03-29 18:06:16
Correspondence, goods, is satisfied with the packing both. Also I will try to buy.
This review is about item#9182047.
Cleaning around the house, what a waste there are many dead leaves, the base is of concrete dirt floor or asphalt
1
From Japan
On 2017-03-16 16:33:40
The first trouble loosening of the tie screw, no longer loosen tighten several times. Fraying of yarn next bug that bundled ahead of hoki, with Roque of the previous dirt, And, the last fatal failure crack of resin portion between the handle and the pike, corruption Useless and wobbly. There is a thing called very well Similar Compal made of Ultra hoki in Niigata, was had been completely different use with the image of it.
This review is about item#9182047.
cleaning
4
From Japan
On 2017-03-09 07:28:13
COSPA to I am satisfied there is a charm, but have you ever connecting portion of possession is out of use, it is also the reason you chose to be divided, but you wish improvement stop such loosening.
This review is about item#09182047.
Factory of cleaning other
3
From Japan
On 2017-02-20 10:48:42
Two here of the broom, but I purchased, has become the assembly type, was assembled in the manual street, one of the broom's head, screwed part without entering bad, and secure it with duct tape use doing.
This review is about item#9182047.
Time office cleaning
4
From Japan
On 2017-02-13 15:51:56
Easy portion of the handle is housed, that was the cheaper it was decisive for the purchase. Without discomfort can be used, we believe that If you go to use in the future while replacement.
This review is about item#9182047.
Cleaning storage location of outdoor paved road is indoor
1
From Japan
On 2017-01-22 15:55:52
In use three months (two or three times a week), as has also been pointed out towards the other Next to spread cracks in black plastic part from the border of the handle and the broom part, Broom is finished anything weak waist and Penyopenyo. I feel like can not be used only to sweep the dust of the floor that was Tsuru' will.
This review is about item#9182047.
Premises cleaning
1
From Japan
On 2017-01-21 08:34:58
Purchase two months ago, ☆ is correct, but had been evaluated in five after the purchase, after all Monotarou original is bad there are many, this is also not good, keep the tip for not using only a few in this two months black part has been cracked even with both sides, but still use previously visible. We strongly recommend the manufacturer goods if you buy this product, I do not buy again
Floor cleaning
3
From Japan
On 2017-01-19 13:52:55
Although the tip are trimmed to the horizontal, I think easy to use if you sweep the place narrow corner and width and are a little skewed.
This review is about item#9182047.
Entrance sweeping
2
From Japan
On 2017-01-07 18:41:53
Is also written other people, but it is frustrating to come loose handle while you are using also intends was tightened. The price is at any rate a little more hip and hope things strongly rugged type.
This review is about item#9182047.
During cleaning
4
From Japan
On 2017-01-06 17:58:35
And can be housed in a compact because the part of the handle also has become the assembly type, it will be saved because the cheaper the replacement of part of the ear.
This review is about item#9182047.

Related Products