Buy more than* S$200* and get FREE SHIPPING

PVC Rubber Boots

5.00 (5)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
521(26.0cm), 521(26.0cm), 521(26.0cm)
Material (Sole)
EVA (vinyl acetate), EVA (vinyl acetate)
Material (Skin)
PVC (polyvinyl chloride), PVC (Poly Vinyl Chloride)
Length (cm)
30.0(25.5cm), 30.0(25.5cm), 30.0(25.5cm)
Color
White, White
...see all>
Product Options
ADD TO CART
Size (cm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24, 24 Kitchen, etc, Kitchen, etc. 1Pair 1 OS-30 09182512 83.99 SGD
Shipped after 2018-05-28
24.5, 24.5, 24.5 Kitchen, etc, Kitchen, etc. 1Pair 1 OS-30 09182521 83.99 SGD
Shipped after 2018-05-28
25, 25, 25 Kitchen, etc, Kitchen, etc. 1Pair 1 OS-30 09182537 83.99 SGD
Shipped after 2018-05-28
26, 26, 26 Kitchen, etc., Kitchen, etc. 1Pair 1 OS-30 09182555 83.99 SGD
Shipped after 2018-05-28
27, 27, 27 Kitchen, etc., Kitchen, etc. 1Pair 1 OS-30 09182564 83.99 SGD
In stock
23, 23, 23 - 1Pair 1 OS-30 09182503 119.99 SGD
Shipped after 2018-05-28
25.5, 25.5, 25.5 Kitchen, etc., Kitchen, etc. 1Pair 1 OS-30 09182546 83.99 SGD
Shipped after 2018-05-28
28, 28, 28 Kitchen, etc., Kitchen, etc. 1Pair 1 OS-30 09182573 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
General work
5
From Japan
On 2016-07-09 09:25:43
It's tough, my feet get tired and my legs are hard to steak.
This review is about item#09182521.
By indoor meat processing
5
From Japan
On 2016-03-15 11:14:52
Although it used it long ago, it is difficult to obtain from the trading supplier, it takes a considerable time to deliver even after ordering, knowing that you can purchase it with Monotarou where you were in trouble, hard work I am saved. For long-term use, this boots is essential.
This review is about item#09182564.
Food Processing
5
From Japan
On 2015-08-17 09:31:47
This boots I'm trying since ages. It was awfully saved because it was hard to find in others and it was hard to get it. It will be more helpful if the price goes down a little more.
This review is about item#09182521.
Working in the factory
5
From Japan
On 2013-06-28 20:56:39
The price is higher than ordinary white boots, but it is very nice not to slip inside a factory using water.
This review is about item#09182573.
Cleaning of food transportation tank
5
From Japan
On 2013-02-06 09:09:24
For continued use products, no particular. I would like to try if there are similar products.
This review is about item#09182537.

Related Products