Buy more than* S$200* and get FREE SHIPPING

Tool Wagon

4.60 (15)
Caution
The red suspended tray put on the stage of the wagon topmost part, as shown in the photograph, is not attached.
Case Capacity (L)
51.2
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
About 570x410x880
Withstand Load (kg/step)
About 15
Color
Blue
Material
Polypropylene, a VCM/PVC coating steel pipe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TZ-3 33048845 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Vehicle inspection tool storage
5
From Japan
On 2015-06-17 01:15:32
This item is sold elsewhere, but the price was the lowest price.
This review is about item#33048845.
Tools
5
From Japan
On 2015-06-12 05:05:55
It is solid and shelves are wide so it is easy to use.
This review is about item#33048845.
Everyday maintenance such as tire change
5
From Japan
On 2014-12-13 19:12:41
Speaking from the price, there is no problem. Speaking of luxury, it is even easier to use if the tire is about twice the diameter.
This review is about item#33048845.
Moving storage
4
From Japan
On 2014-12-12 14:54:20
Castors are plastic and small, so at least I want a cabinet size of a monobrand brand sleeper. I think that it is a problem-free range for pallets such as making. I think whether it is suitable for the price, it may be okay to work in indoor etc.
This review is about item#33048845.
As a tool temporary placement room in the laboratory
5
From Japan
On 2014-08-08 13:35:11
To fix the support and the caster with the tapping screws, it is a solid made but plastic
This review is about item#33048845.
To arrange spray cans etc. used for repair and maintenance
4
From Japan
On 2014-07-12 23:59:45
I can put a long spray can, and it looks bad, but it is suitable for price.
This review is about item#33048845.
Disassembling and maintenance of the motorcycle
5
From Japan
On 2014-01-27 20:44:49
I am firmer than I thought. The tray is big and it feels just right to put the tool. It is just right for standing work. I think that it is easier to use if the caster is a little bigger. There would be no problem if it was a flat floor, but my garage had a bit of steps and it was hard to move.
This review is about item#33048845.
Storage of tool stopper parts
4
From Japan
On 2013-12-05 13:48:50
Assembly is completed with a single driver (tens of minutes). It is solid in price, it is light, and can be largely satisfied.
This review is about item#33048845.
Food processing
5
From Japan
On 2013-11-07 14:11:54
The size is also easy to use, and stability is also good by screw fastening. It is easy to move because it has casters.
This review is about item#33048845.
Organizing tools
5
From Japan
On 2013-07-15 14:04:11
Since I bought it as a set of 2, I use it by myself to 4 steps and 2 steps. very convenient.
This review is about item#33048845.

Related Products