Buy more than* S$200* and get FREE SHIPPING

Digital Carbon Digital Caliper

3.00 (10)
Vernier Length (mm)
Inner/16, Outer / 40
Battery Life
About 1 year
Storage Temperature/Humidity Range
-10deg C-60deg C, below 80%RH (with no condensation)
Operating Temperature/Humidity Range
0deg C-40deg C, below 80%RH (with no condensation)
Depth Bar
None
Outer Dimensions (Length L x Width W x Height H) (mm)
236x77x15
Minimum Display (mm)
0.01
Repeat Pricision (mm)
+/-0.1
Instrumental Error (mm)
+/-0.2
Power
CR2032 (lithium battery x 1)
Measuring Range (mm)
0 - 150
Weight (g)
About 50(battery included)
Material
Body/Polycarbonate, Display/ABS Resin
TRUSCO Part Number
385-5856
Accessories
Batteries (for monitoring), instruction manual, plastic case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5765A-150 36568691 27.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 4
Review Rating: 3.00
10 Customer Reviews
The reviews are automatic translation.
Calibration of 3D printers
5
From Japan
On 2017-06-30 03:44:41
The performance as a caliper is a good feeling Because I am using it when calibrating the 3D printer, I made it to this caliper because it is difficult to measure if I draw the bottom
This review is about item#36568691.
When measuring the outline of the object that needs measurement.
5
From Japan
On 2013-12-23 18:54:25
It is easy to see, the numerical value can be confirmed in one shot with digital display, the work is extremely useful, and the price is also relatively inexpensive and satisfied,
This review is about item#36568691.
What can it be used for?
1
From Japan
On 2013-09-06 19:58:54
I am struggling to understand what the minimum display is for 0.01. Instrument difference ± 0.2, repeat ± 0.5 Reading 0.01 is not required? But it is close to the micrometer and it can be used? I thought it was troublesome in comparison with the micrometer one by one. After all it was "lost money".
This review is about item#36568691.
Measurement of items not to be scratched
1
From Japan
On 2013-04-25 13:49:52
Although I was using the carbon made by Shinwa, since it is a measurement up to 0.1, I thought that we can measure 0.01 which is the same as metal, but because it is not rigid (especially the main part), decimal point 2 The position is not stable. Originally the caliper is a way to change the measured value depending on how to put power, but this is too severe. Also, Joe's movements are not smooth. I thought the measurement surface of Joe was not good either. Pull out the mold and that's it? In all aspects, it is not very instrumental level.
This review is about item#36568691.
I measured the diameter of the screw
1
From Japan
On 2012-09-17 17:14:11
Because it is made of plastic, it can not be measured accurately. Every time we count it we have to reset it to 0 (it is not easy to match 0, so I wonder if the numbers we measured fit well).
This review is about item#36568691.
Mainly measurement of wire diameter
4
From Japan
On 2012-09-11 23:28:25
At opening, the "set screw" was tightly tightened and could not be loosened without using pliers. Also, there is no explanation about "setscrew" in the manual at all. There are only scales on the scale in cm. Although it can understand the idea that a fine scale is unnecessary because it is digitally displayed, at the very least I want a scale of about mm. Feeling. I am satisfied with the measurement performance. It is a bit disappointing that we can not measure the depth.
This review is about item#36568691.
Reform
5
From Japan
On 2012-06-14 15:34:57
There was a misread mistake in a normal vernier caliper, but there are no mistakes in digital. Besides, it is lightweight made of carbon, I think that I should have bought it earlier.
This review is about item#36568691.
Digital presbyopia countermeasures.
2
From Japan
On 2011-12-07 17:26:34
If you use easily, convenient, you can buy it under 2000 yen, batteries are easy to obtain with CR 2032. Considering accuracy and reliability, Mitutoyo's reassurance of the goodness. It does not slide smoothly, there is no depth, and it malfunctions due to noise of electronic equipment, but it is more than enough considering the price.
This review is about item#36568691.
Survey of manufactured goods
1
From Japan
On 2009-06-22 12:21:07
I could not use it because the minimum measurement unit was 0.1 mm increments.
This review is about item#09183036.
Measurement of precision instruments Mainly measuring inner diameter
5
From Japan
On 2008-12-03 08:47:59
Although it is light and convenient to purchase It purchased though it is very good accuracy is very good, but when put in the case the power switch touches the case and the power turns on Power out putting in the battery is troublesome every time I use it I want the ingenuity of the case
This review is about item#09183036.

Related Products