Buy more than* S$200* and get FREE SHIPPING

Welding Machine, Arcury 80 Luna

4.75 (4)
Compatible Plate Thickness
Non gas mild steel: 1 to 5.0 mm (With intermittent point 1-1.2 mm weld allowed) (100 In V 15 A-use 1-3.2 mm) (100 In the use of V-25 A 1 to 5 mm) Non gas stainless steel: 0.8 to 2.0 mm (Intermittent points with 0.8-1 mm welding allowed) (using 100V 15A 0
Open Circuit Voltage (V)
25.5 (Ratings)
Output Current Range (A)
40-80 (Control range)
Rated Load Voltage (V)
21
Rating Usage (%)
20
Form
Direct current (output current)
Rated Input Current (A)
25
Compatible Wire Size (phi mm)
0.8
Functions
Comes with protection function against over usage.
Rated Input (kVA)
2.5 (Connectoracity)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
211x330x235
Power Cord (m)
2 (with direct)
Rated Output Current (A)
75
Rated Input Voltage (V)
100
Cord Length (m)
Torch included /1.9(direct) Grounding clip type / 2 (direct)
Capability
Wire feed ability / wire mass up to 1 Kg
Cycle(Hz)
For both 50/60 use
Weight (kg)
11
Specification
Applicable material / iron, stainless steel Applicable wire type/non-gas mild steel, non gas stainless steel Wire reel load size (outer diameter x thickness) / 100mm x 45mm
Accessories
(Cover, filter plate with) chip with a wire brush 2P/100V adapter hand shielding surfaces
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAY-80L2 10004382 719.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for repairing machines
4
From Japan
On 2018-05-16 09:31:17
Performance · Usability is extremely good At the time of brand new wire wired motor's wiring was repaired by myself that was broken in while remembering a bit of anxiety about the thinness of genuine wiring.
This review is about item#10004382.
Welding of processing angle of Sepa etc. I am welcoming the bike frame with my hobby I am very satisfied
5
From Japan
On 2009-10-24 11:45:03
I hope the price of the wire is a little cheaper
This review is about item#10004382.
It is used for motorcycle frames etc and accessories production.
5
From Japan
On 2008-06-09 22:48:59
I was uneasy about AA 100V, but I can weld it without fail. Extra fine nozzles are also good. It might be familiar, but you need a knack when passing the wire. It is useful for thin pipes etc. that are uneasy with the AA 200V AC arc.
This review is about item#09183054.
Welding operation of thin plate etc.
5
From Japan
On 2008-06-09 12:17:19
Compact and lightweight AC100 V GOOD I think that we want a little more penetration
This review is about item#09183054.

Related Products