Buy more than* S$200* and get FREE SHIPPING

Digital Angle-Type Meter

3.00 (2)
Purpose
Measurement from any angle, Measurement from any angle
Storage Temperature (degree c)
-5 - 60
Auto Power-off
6 minutes
Battery Life (continuous use)
2000
Measuring Range
90degree x 4 directional (360 degree)
Batteries
CR2032 3V button battery 1 (The attached battery may have a short lifespan since it is for the monitor)
Operating Humidity Range
Less than 85%
Allowable Temperature (degreeC)
5 - 50
Pricision
0 degree / 90 degree: +/-0.1 degree (+/- 1.75 Mm / m) Other than the above: +/- 0.2 degree (+/- 3.5 mm / m)
Main Part Dimension (mm)
[Y]151x60x33
Minimum
0.1 degree
Weight (g)
295
Material (Body)
ABS resin Aluminum
TRUSCO Part Number
335-3338
Accessories
Monitor battery holder case
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
1PC 1 76549 09183045 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Self-imposed test
4
From Japan
On 2014-03-28 15:56:58
It was purchased for the change to quantify from the determination ○ × method of self-examination. Before purchase, but had put a numerical value on a scale at the laser, Such trouble died. It became very time shortening of speedy inspection.
This review is about item#09183045.
welding
2
From Japan
On 2012-08-26 23:01:12
Measurement is hard to see change Colo is the upper and lower sides of the display in the midst of the. Why is not there a way to fix the display in a certain direction?
This review is about item#09183045.

Related Products