Buy more than* S$200* and get FREE SHIPPING

Flat-Bottomed Flask

5.00 (4)
Caution
Please do not use for decompression
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Cork Number Rubber Stopper (No.) Capacity (mL) Maximum Diameter x Height x Neck Diameter (mm x mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cork Number Rubber Stopper (No.) Capacity (mL) Maximum Diameter x Height x Neck Diameter (mm x mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 8 500 108x210x28 1PC 1 4060FK500 09183386 25.99 SGD
In stock
2 2 100 65x126x22 1PC 1 4060FK100 09183352 11.99 SGD
In stock
- - 5000 236x405x51 1PC 1 4060FK5000R 09183422 299.99 SGD
Shipped after 2018-02-22
- - 1000 135x260x35 1PC 1 4060FK1000 09183395 44.99 SGD
In stock
20 20 10000 290x530x60 1PC 1 4060FK10000R 09183431 549.99 SGD
Shipped after 2018-02-22
6 6 200 80x155x25 1PC 1 4060FK200 09183361 13.99 SGD
In stock
- - 2000 170x320x40 1PC 1 4060FK2000R 09183404 129.99 SGD
Shipped after 2018-02-22
- - 3000 200x370x45 1PC 1 4060FK3000R 09183413 209.99 SGD
Shipped after 2018-02-22
2 2 50 53x105x20 1PC 1 4060FK50 09183343 11.99 SGD
Shipped after 2018-02-22
8 8 300 93x180x28 1PC 1 4060FK300 09183377 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as homemade bamboo vinegar's own distiller part
5
From Japan
On 2018-01-05 17:13:37
Unlike the round bottom, the bottom is flat bottom, and it is quite stable and conveniently used when placing a little on the workbench. Heating during distillation is also made without problems.
This review is about item#9183377.
At the brewery of sake
5
From Japan
On 2016-03-23 16:55:15
Was good
This review is about item#09183361.
analysis
5
From Japan
On 2015-12-10 15:17:14
Not particularly. It is an ordinary flask.
This review is about item#09183377.
Check of manufactured goods
5
From Japan
On 2015-10-25 15:45:27
I used one point from the front. I bought extra for breakage preliminary. I think that it is a product that withstands long-term use.
This review is about item#09183395.

Related Products