Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flux Cored Wire F-1 for Non Gas Purposes

4.26 (23)
Purpose
Automotive sheet metal, agricultural machinery, mini encyclopedias, building hardware, etc. General steel welding
...see all>
Product Options
ADD TO CART
Caution Welding Length (m) Welding Current (A) Plate Thickness (mm) Wire Length (m) Wire Diameter (phi mm) Weight (kg) Type Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Welding Length (m) Welding Current (A) Plate Thickness (mm) Wire Length (m) Wire Diameter (phi mm) Weight (kg) Type Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Confirm conformity model. - - - - 1.2 - - - 1Roll(3kg) 1 PF-53 10160376 179.99 SGD
In stock
Confirm conformity model. - - - - 0.8 3 Mild steel for 0.8phix3.0kg - 1Roll(3kg) 1 PF-51 10160351 229.99 SGD
In stock
Confirm conformity model. About11 30 to 145 0.8 to 3.0 About200 0.9 - - - 1Roll(0.9kg) 1 PF-15 09978936 -
Discontinued
[x]
Please confirm the compatibility model 12.5 (Standard) 30 - 145 About 0.8-5 About 250 0.8 0.8 For mild steel 0.8phix0.8kg Arcury 100 55 to 80A 1Roll(0.8kg) 1 PF-01 09183221 59.99 SGD
In stock
Please confirm the compatibility model About 11 30 - 145 1.0 - 5.0 About 190 0.9 0.8 For mild steel 0.9phix0.8kg - 1Roll(0.8kg) 1 PF-02 09978893 54.99 SGD
In stock
Please confirm the compatibility model - - - - 1.2 0.8 For mild steel 1.2phix0.8kg - 1Roll(0.8kg) 1 PF-03 10160342 49.99 SGD
In stock
Please confirm the compatibility model - 30 - 145 0.8 - 4.0 140 0.8 0.45 0.8 phi x 0.45 kg for stainless steel - 1Roll(0.45kg) 1 PF-12 10053583 98.99 SGD
In stock
Please confirm the compatibility model - - - - 0.9 3 0.9phi x 3.0kg for mild steel - 1Roll(3kg) 1 PF-52 10160367 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 8
2 star 0
1 star 0
Review Rating: 4.26
23 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2018-04-20 12:37:08
There is also a wire for gas, but it is cheap because it does not need to prepare regulator and gas with less use frequency. There is no problem with the melting condition of the weld surface.
This review is about item#9183221.
Repair of garage
5
From Japan
On 2018-04-15 22:46:43
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#10160342.
Repair of motorcycle etc
5
From Japan
On 2018-04-06 15:53:33
I am using it with another company's welding machine, but this is easy to use It mixes well and is cheap so is not it?
This review is about item#9978893.
welding
5
From Japan
On 2017-11-19 15:36:20
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#9978893.
How to start using ...
3
From Japan
On 2017-09-25 17:04:48
I began using broken packaging The welding wire got pretty loose and it was quite usable I decided to dispose of it. Was my way of starting to use wrong? What? It was good because we could use it obediently after loosening calm
This review is about item#9183221.
We welded to the frame of the bike.
5
From Japan
On 2017-05-31 21:10:27
Very welded part was strong and I was satisfied satisfactorily. I plan to purchase it as soon as it is gone.
This review is about item#9978893.
Car tuning
5
From Japan
On 2017-04-07 18:06:56
I am very happy to purchase it cheaply. The thing was firm.
This review is about item#10053583.
Welding of car body etc.
5
From Japan
On 2017-03-29 07:55:13
It can be welded very beautifully. It is cheaper than the price of the local home center in price, and it is ordering at the same time when bulk buying.
This review is about item#09183221.
Thin welding
5
From Japan
On 2016-10-02 22:02:31
I like what I always use.
This review is about item#9183221.
Welding operation
3
From Japan
On 2016-08-07 18:19:48
Price is higher than home center.
This review is about item#09978893.

Related Products