Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Capacity (mL) Length (mm) Standard Diameter x Length x Wall Thickness (mm) JIS Class Cylinder Diameter x Height (phi mm x mm) Scale Material Body Size (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Capacity (mL) Length (mm) Standard Diameter x Length x Wall Thickness (mm) JIS Class Cylinder Diameter x Height (phi mm x mm) Scale Material Body Size (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0.9 40 - 8x40x1.0 JR-1 (borosilicate glass -1) 8x40 None Borosilicate glass 8   1Box(100PC) 1 9820TST8-40 09183666 -
Discontinued
[x]
1 0.5 50 - - - - - - 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 9820TST6-50 09183596 -
Discontinued
[x]
1 0.6 40 - 7x40x1.0 JR-1 (borosilicate glass -1) 7x40 None Borosilicate glass 7 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 9820TST7-40 09183623 -
Discontinued
[x]
1 0.8 50 - 7x50x1.0 JR-1 (borosilicate glass -1) 7x50 None Borosilicate glass 7 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 9820TST7-50 09183632 -
Discontinued
[x]
- 3 - - 10x75x1.0 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST10-75NP 09183684 53.99 SGD
Shipped after 2018-04-26
- 6 - Uidaru 12x105x1.1 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST12-105NP 09183711 76.99 SGD
Shipped after 2018-04-26
- - - 15JIS 15x150x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(50PC) 1 9820TST15NP 09183815 45.99 SGD
In stock
- 20 - - 16.5x165x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(50PC) 1 9820TST16.5NP 09183833 52.99 SGD
Shipped after 2018-04-26
- - - - 16.5x105x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST16.5-105NP 09183824 95.99 SGD
Shipped after 2018-04-26
- 93 - 30JIS 30x200x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(25PC) 1 9820TST30NP 09183885 90.99 SGD
In stock
- 9 - - 15x90x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST15-90NP 09183797 74.99 SGD
Shipped after 2018-04-26
- 43 - - 21x200x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(50PC) 1 9820TST21NP 09183867 119.99 SGD
Shipped after 2018-04-26
- 4 - 12 short dimensions JIS 12x75x1.1 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST12-75NP 09183693 53.99 SGD
In stock
- 5 - Uidaru short dimensions 12x90x1.1 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST12-90NP 09183702 70.99 SGD
Shipped after 2018-04-26
- - - Wassermann 15x105x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST15-105NP 09183806 74.99 SGD
Shipped after 2018-04-26
- 25 - 18JIS 18x165x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(50PC) 1 9820TST18-165NP 09183842 54.99 SGD
In stock
- 27 - - 18x180x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(50PC) 1 9820TST18NP 09183851 54.99 SGD
In stock
- 63 - 25JIS 25x200x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(50PC) 1 9820TST25NP 09183876 169.99 SGD
Shipped after 2018-04-26
- 8 - 15 short dimensions JIS 15x85x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST15-85NP 09183781 77.99 SGD
Shipped after 2018-04-26
- 7 - - 12x120x1.1 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST12NP 09183727 74.99 SGD
Shipped after 2018-04-26
- 7 - Aggregation for JIS 13x100x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST13-100NP 09183763 70.99 SGD
Shipped after 2018-04-26
- 5 - NIH standard 13x75x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST13-75NP 09183736 70.99 SGD
Shipped after 2018-04-26
- 6 - - 13x80x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST13-80NP 09183745 70.99 SGD
Shipped after 2018-04-26
- 6 - Aggregation for short dimensions 13x90x1.2 JR-1 (borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST13-90NP 09183754 76.99 SGD
Shipped after 2018-04-26
- 7 - - 15x75x1.2 JR-1 (Borosilicate glass -1) - - Borosilicate glass -   1Box(100PC) 1 9820TST15-75NP 09183772 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Physicochemical experiment
1
From Japan
On 2017-04-18 13:03:59
5 out of 50 were damaged. I think that it broke in the transport process. Since it is stupid to put complaints on it, we will not buy any glassware here.
This review is about item#9183842.
Craft production
5
From Japan
On 2016-12-12 18:30:16
No problem. I am very satisfied with both the price and the price.
This review is about item#9183693.
As a presentation of art works
5
From Japan
On 2013-07-27 17:01:25
I used a test tube as an exhibition presentation of wire art. Because I wanted to be like summer, a simple test tube was perfect. I liked it, I also bought a flat bottom with a thickness of 30 mm. Also, it is good that inside art can be seen well. While working, the bottom is flat, it is easy to work and is cheap. It is regrettable that you can not attach images.
This review is about item#09183806.

Related Products