Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Gauge Block For Micrometer Inspection

4.00 (1)
Purpose
General measurement, standard gauge for craft work, General measurement, standard gauge for craft work
Block Dimension (mm)
9 x 30 (larger than 10 mm dimensions: 9 x 35)
Set Contents (mm)
1 2 3 5 10 15 20 25 1.25 1.5 With Optical parallel
Pricision
Level 1 equivalent product dimensional tolerance : More than 0.5 but less than 10 mm +/- 0.20 m (Dimension Width Tolerance :0.16 m Dimensional tolerance: more than 10 but less than 25 +/- 0.30 (ADimensions Width Tolerance :0.16 microm)
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 - 09184402 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For micrometer calibration
4
From Japan
On 2014-11-11 16:40:32
When it arrived, the case was deformed (collapsed). Although it does not hurt the original use, it is not in the mood that bought a new article. I think whether care is necessary for handling.
This review is about item#09184402.

Related Products