Buy more than* S$200* and get FREE SHIPPING

Deluxe Toilet Roll

5.00 (4)
Material
Pulp 100%
...see all
Product Options
ADD TO CART
Type Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single 60 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12Roll) 1 - 40966807 -
Discontinued
[x]
Double 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12Roll) 1 - 40966816 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For toilet paper
5
From Japan
On 2017-07-19 19:41:39
It is soft, high quality feeling. Nepia's products can be trusted in general.
This review is about item#9168065.
Normal use
5
From Japan
On 2013-12-16 17:51:01
I think the most comfortable use is among the single roll of toilet vapor. Compared to the company's Nepinepi, it is moderate tough but soft. If it is this price difference, it will definitely be here.
This review is about item#40966807.
Used for home use
5
From Japan
On 2013-10-12 15:35:20
As a result of various uses, I have loved this for many years
This review is about item#40966807.
Used in toilet
5
From Japan
On 2012-06-24 14:16:53
Very soft and easy to use.
This review is about item#09168065.

Related Products