Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Desiccator Auto Dry

Reaching Humidity (%RH)
- (Depending on use environment) 25
Dehumidification Method
The solid polymer electrolyte membrane, and H 2 O electrolysis discharge
AS ONE Part Number
1-5489-11
Inner Dimensions (Width x Depth x Height)(mm)
300x300x440
Outer Dimensions (Width x Depth x Height)(mm)
310x359x450
Shelf Board Interval (mm)
5-stage, shelf pitch 70mm shelf support
Power Consumption (W)
3W
Power (V)
AC100 50/60Hz
Material (Body)
ABS resin molded article
Weight (kg)
3.9
Accessories
2 shelf boards
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD-3 09186143 439.99 SGD
In stock
ADD TO CART

Related Products