Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Desiccator Auto Dry

Dehumidification Element Effective Membrane Area (mm)
30x30
Reaching Humidity (%RH)
(Depending on use environment) to 25
Dehumidification Method
The solid polymer electrolyte membrane, H 2 O electrolysis emissions
Power Cord
2P plug cord with 2m
Shelf Board Interval (mm)
Bottom stage 50mm, 30mm other
Power Consumption (W)
3W
Power (V)
AC100 50/60Hz
Type
Low humidity for
Material (Body)
Transparent PMMA (acrylic resin)
...see all>
Product Options
ADD TO CART
Humidity Range (% RH) AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Humidity Range (% RH) AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
to 25 1-5487-21 485x275x285 530x345x335 5.4 1PC 1 OL-3S 09186161 619.99 SGD
Shipped after 2018-06-25
to 25 1-5486-21 285x275x485 330x345x525 5 1PC 1 OH-3S 09186152 549.99 SGD
In stock
ADD TO CART

Related Products