Buy more than* S$200* and get FREE SHIPPING

Desiccator

Shelf Board Dimensions (mm)
456x270x5t
AS ONE Part Number
1-007-01
Mounting Pitch (mm)
Interval of 50 other: first stage bottom 30 (minimum shelf board spacing 20)
Outside Dimension (mm)
500x345x335
Load (kg)
Shelf: 2
Maximum Loading Capacity (kgf)
10
Plate Thickness (mm)
2.5
Inside Dimension (mm)
485x275x285
Material (Body)
PMMA (acrylic)
Weight (kg)
4.85 (shelf board included)
Accessories
2 shelf boards, one silica gel plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LL 09186737 329.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products