Buy more than* S$200* and get FREE SHIPPING

Dry Box

3.67 (3)
Material (tray)
PP (polypropylene)
Material (packing)
Silicon rubber
Material (Body)
Polypropylene
Accessories
Desiccant (renewable) / hygrometer
...see all>
Product Options
ADD TO CART
Material (cover) Capacity (L) Color Weight (kg) Outer Dimensions (Wide x Long x Height)(mm) Material (stopper) AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Inner Dimensions (Long x Wide x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Capacity (L) Color Weight (kg) Outer Dimensions (Wide x Long x Height)(mm) Material (stopper) AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Inner Dimensions (Long x Wide x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High impact styrene resin About 27 Gray 1.6 306x486x270 High impact styrene resin 1-9192-03 250x410x235 250x410x235 306x486x270 1PC 1 DB-27LN 09186843 76.99 SGD
In stock
High impact styrene resin About 11 Gray 1.1 306x486x138 High impact styrene resin 1-9192-02 251x403x100 251x403x100 306x486x138 1PC 1 DB-11LN 09186834 53.99 SGD
In stock
High-impact styrene resin About27 White 1.6 306x486x270 High-impact styrene resin - 250x410x235 250x410x235 306x486x270 1PC 1 DB-27LW 46781542 69.99 SGD
In stock
High-impact styrene resin About11 White 1.12 306x486x138 High-impact styrene resin - 251x403x100 251x403x100 306x486x138 1PC 1 DB-11LW 46781551 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Storage
1
From Japan
On 2017-09-23 19:01:49
I asked for 2 shipping items on the same day by using the hurry but packing was unpacked. Since two packages were piled up, the deformation was not seen on the corrugated board which was cracked on the outside, so it was strongly pushed from the top when packing work I think that it is hurry and I need you to pay attention to packing that is very troublesome if it gets broken even if necessary things arrive
This review is about item#9186843.
It is used for storage management of condenser microphone
5
From Japan
On 2017-08-17 14:33:49
Even if you put as much as 8 handy microphones on hand, you can afford it. Although it is compact, it has a psychrometer, so you can safely store the microphone safely.
This review is about item#46781551.
For storage of digital camera etc
5
From Japan
On 2017-05-20 14:35:02
I think that I should have this 1/2 size. Very easy to use.
This review is about item#9186834.

Related Products