Buy more than* S$200* and get FREE SHIPPING

Unit Desiccator Cabinet

Outside Dimension (mm)
250 x 250 x 250
Material (cover)
AS (acrylonitrile styrene) resin
Maximum Loading Capacity (kgf)
15
Material (shelf board)
PS (polystyrene)
Shelving Loading Capacity (kg)
5kg / stage
Shelf Board Interval (mm)
43
Number of Steps
4
Material (Body)
AS (acrylonitrile styrene) resin
Color
Smoke Brown
Material
Clasp: Stainless (SUS303)
...see all>
Product Options
ADD TO CART
Inside Dimension (mm) Weight (kg) Specification AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (mm) Weight (kg) Specification AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
215 x 220 x 200 About 1.8 - 1-023-01 1PC 1 UD-1Type 09186852 159.99 SGD
Shipped after 2018-04-23
242.6 x 226.8 x 210 - - 1-023-04 1PC 1 For the handbag 09186877 179.99 SGD
Shipped after 2018-04-23
215 x 220 x 200 About 7.1 Unit desiccator (UD-1) x 4 sets 1-023-02 1PC 1 UD-4Type 09186861 499.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products