Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Desiccator Vacuum

5.00 (1)
Shelving Loading Capacity (kg)
5
Withstand Load (kg)
50
Material
PC (poly card Nate Ltd.)
...see all>
Product Options
ADD TO CART
Number of Steps Capacity (L) Weight (kg) Shelf Board Dimensions (mm) Permissible Vacuum Degree (Pa) AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Steps Capacity (L) Weight (kg) Shelf Board Dimensions (mm) Permissible Vacuum Degree (Pa) AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 Max13 7 250x200 About133 1-6158-01 250x210x250 300x287x325 1PC 1 MVD-100 09187525 869.99 SGD
In stock
5 Up to 32 13 - About 133 1-5811-01 308x310x308 360x390x385 1PC 1 MVD-300 09187516 1,159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For product investigation.
5
From Japan
On 2017-08-04 15:24:07
The price was also very cheap and delivery was quick so it was very good.
This review is about item#9187516.

Related Products