Buy more than* S$200* and get FREE SHIPPING

Thermo Max Digital Water and Oil Bath

Clamp Mounting Width (mm)
40
Size (mm)
147x150x295
Heater
1kW
Tub inner Dimension (mm)
194x336x156
...see all>
Product Options
ADD TO CART
Temperature Control System Material (water tank) Resolution Capability Agitator Setup Method AS ONE Part Number Sensor Temperature Setting Range (degree c) Temperature Display Pricision Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Control System Material (water tank) Resolution Capability Agitator Setup Method AS ONE Part Number Sensor Temperature Setting Range (degree c) Temperature Display Pricision Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Microcomputer type PID control Heat-resistant ABS Temperature 0.1 degC , time 1min Jet agitated Jog dial input method 1-4594-02 K thermocouple -20.0-80.0 + / Over 2 degC Room temperature +5 -80 1PC 1 TM-2 09188225 -
Discontinued
[x]
- - - - - 1-4594-03 - -20.0-80.0 - - 1pc 1 TM-3 09188234 -
Discontinued
[x]
Microcomputer-type PID control Heat-resistant ABS Temperature 0.1deg C, 1 minute time Jet agitated Jog dial input method 1-4594-01 K thermocouple -20.0 - 80.0 +/-2deg C 80 - +5 room temperature 1PC 1 TM-1 09188216 -
Discontinued
[x]
ADD TO CART

Related Products